

**Click on pictures to enlarge |
|
Introduction |
TRaid1001-ML is a
four Bay Hot-Swap Serial ATA (SATA) Enclosure with built-in I2C for HDD fail report prticular supports Areca's HBA of ARC-1110ML, ARC-1120ML, ARC-1210ML and ARC-1220ML. It provides Areca's users a high performance and cost effective external data backup or Vedio/Audio editing solution.
|
|
Features |
- Supports SATA (3Gbps)
- Aluminum housing, anodized surface, benefits for
cooling and durability
- Backplane design for four removable SATA drive trays
- Built-in fans for self-contained ventilation
- Built-in I2C for HDD fail report and supports Areca's HBA
- Individual key lock of each HDD tray for
physical security
- LED indicators for power and activity on each
HDD tray
- Environmental Monitoring with Power/FAN/TEMP LEDs and mutable buzzer alarm
|
|
Package Content |
- Enclosure x 1
- HDD Tray x 4
- Multilane Cable x 1 (Optional)
- RS232-to-RJ11 Cable x 1 (Enclosure to Areca HBA)
- RJ11-to-RJ11 Cable x 1 (Enclosure to Enclosure)
- Power Cord x 1
- Manual CD-ROM x 1
- Hard Disk Drive mounting screw x 16
- Key for HDD tray x 2
|
|
|
Technical Specification
|
|
Host
Interface |
SATA II (one MultilaneX4 connector) |
| HDD
Interface |
SATA I/II |
| Data Transfer Rate
|
SATA 1.5/3 Gbps
|
| Hot-Swap
|
Both on Host and Device
|
| LED Display
|
Green - Power on indicator
Blue - Busy (HDD Accessing) indicator
|
| LED Display for Environmental Monitoring
|
POWER on LED - white
FAN normal – green; fail – red (too slow rpm or stop)
TEMP normal – green; over 55°C – red
(We strongly recommend customers to replace a new fan ASAP after the fan failed)
|
| Dimension
|
(L):23.15cm (W):15.68cm (H):20.97cm
|
| Material
|
Anodized Aluminum with Mirror Acrylic plastic front panel & Plastic tray face
|
| Power Supply
|
150W (High reliability of IPC form-factor)
Input: 90 – 230 VAC 50- 60 Hz
Output: +5V and +12V DC
|
| Cooling
|
Two 60 x 60 x 10 mm Cooling Fans
(Without any HDD installed, fan don't spin up.)
|
| System Requirement
|
Areca external SATA RAID HBA
PCI-X ARC-1110ML, ARC-1120ML
PCI-Express ARC-1210ML, ARC-1220ML |
| O.S. support
|
OS Independant
|