Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

     Products
     Raid Storage New
     Raid Subsystem     
     Mini Raid Box     
     Desktop Raid Tower     
            - TRaid1001-ML     
            - TRaid1002-ML     
            - TRaid1003-PM     
            - TRaid1004-ML     
            - TRaid1005-ML     
     2U Disk Array Chassis    
     3U Disk Array Chassis
     4U Disk Array Chassis
 
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

 


                    

        Raid Storage Mini Raid Box :  Part # TRaid1003-PM


     

     

       **Click on pictures to enlarge 
  Introduction
 
  TRaid1003-PM is a five Bay Hot-Swap Serial ATA (SATA) Port Multiplier Enclosure. It provides users a low cost and high performance external data backup solution. The convenience of eSATA Port Multipleir 1:5 solution brings users an easy installation and a fast data transmission experience.
                                                           
    
  Features

  • Supports SATA (3Gbps)
  • Aluminum housing, anodized surface, benefits for cooling and durability
  • Port Multiplier for five removable SATA drive trays
  • Built-in fans for self-contained ventilation
  • Individual key lock of each HDD tray for physical security
  • LED indicators for power and activity on each HDD tray
  • Environmental Monitoring with Power/FAN/TEMP LEDs and mutable buzzer alarm
  Package Content

  • Enclosure x 1
  • HDD Tray x 5
  • eSATA Cable x 1
  • Power Cord x 1
  • Manual CD-ROM x 1
  • Hard Disk Drive mounting screw x 20
  • Key for HDD tray x 2
                                             Technical Specification
  Host Interface   SATA II (one eSATA connector)
  HDD Interface   SATA I/II
  Data Transfer Rate   SATA 1.5/3 Gbps
  Hot-Swap   Both on Host and Device
  LED Display   Green - Power on indicator Blue - Busy (HDD Accessing) indicator
  LED Display for Environmental Monitoring   POWER on LED - white FAN normal – green; fail – red (too slow rpm or stop)
  TEMP normal – green; over 55°C – red

   (We strongly recommend customers to replace a new fan ASAP after the fan failed)
  Dimension   (L):23.15cm (W):15.68cm (H):20.97cm
  Material   Anodized Aluminum with Mirror Acrylic plastic front panel & Plastic tray face
  Power Supply   150W (High reliability of IPC form-factor) Input: 90 – 230 VAC 50- 60 Hz Output: +5V and +12V DC
  Cooling   70 x 70 x 10 mm Cooling Fan
  System Requirement   SiI3132 PCI-Express / ExpressCard or SiI3124 PCI-X Host
  Bus Adapter with eSATA connector
  O.S. support   OS Independant

                                                   


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

                                             Copyright ©  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.