

**Click on pictures to enlarge |
|
Introduction |
TRaid1005-ML is a
8 Bay External Hot-Swap SAS/SATA Enclosure. It provides users a flexible soltion for SAS or SATA HDD or HBA and high performance external data storage solution for HD of 1080i Vedio Editing or any high resolution video platform. This 8 Bay external SAS/SATA JBOD is designed with two convenience of Multilane interface brings users an easy installation and a fast data transmission experience.
|
|
Features |
- Supports SATA (3Gbps)
- Aluminum housing, anodized surface, benefits for
cooling and durability
- High performance SAS/SATA Backplane design for 8 removable SAS/SATA drive trays
- Built-in fans for self-contained ventilation
- Individual key lock of each HDD tray for
physical security
- LED indicators for power and activity on each
HDD tray
- Environmental Monitoring with Power/FAN/TEMP LEDs and mutable buzzer alarm
|
|
Package Content |
- Enclosure x 1
- HDD Tray x 8
- Multilane Cable x 1
- Power Cord x 1
- Manual CD-ROM x 1
- Hard Disk Drive mounting screw x 20
- Key for HDD tray x 2
|
|
|
Technical Specification |
|
Host
Interface |
SATA II (Two MultilaneX4 connector) |
| HDD
Interface |
SAS/SATA I/II |
| Data Transfer Rate |
SAS 3Gbps & SATA 1.5/3 Gbps |
| Hot-Swap |
Both on Host and Device |
| LED Display |
Green - Power on indicator
Blue - Busy (HDD Accessing) indicator |
| LED Display for Environmental Monitoring |
POWER on LED - white
FAN normal – green; fail – red (too slow rpm or stop)
TEMP normal – green; over 55°C – red
(We strongly recommend customers to replace a new fan ASAP after the fan failed)
|
| Dimension |
(L):23.15cm (W):15.68cm (H):31.0cm |
| Material |
Anodized Aluminum with Mirror Acrylic plastic front panel & Plastic tray face |
| Power Supply |
300W (High reliability of IPC form-factor)
Input: 90 – 230 VAC 50- 60 Hz
Output: +5V and +12V DC |
| Cooling |
Four 60 x 60 x 10 mm Cooling Fans
(Without any HDD installed, fan don't spin up.) |
| O.S. support |
OS Independant |