WALLMOUNT CABINET
|

* Click
on above picture for a detailed View
|
WB1002
9U 23.6"
(600mm) deep Wall Mount Cabinet |
|
Main Material |
| SPCC
High-quality cold roll steel |
|
Specifications |
Dimension :
23.6"(w) x 23.6"(d) x 19.72"(h) /
600 (w) x
600 (d) x
501 (h) mm
Security : Front & Rear
Locks
Cooler : Welding Frame
construction , steady and dependable
Standard : Accord with
ANSI / EIARS-310-D, IEC297-2,
DIN41494, PART7GB / T3047.2-92
Thickness : 2.0 mm
for mounting rails and 1.2 mm for other
Safety : TUEV
EMI Noise Filter : CE
Loading : 60Kg
Price = $312

|
|
More photo -
(click on the picture to enlarge)
GENERAL
FEATURES:
- Excellent Air Ventilation
Design
- With Strengthen Glass Front
Door included Key Lock
-
With 5 port of power
distribution and complete screw pack
-
Strong rugged structure
- With easy handy locking of
heavy-duty Rear door and Side panel
Cooling : Because of the high performance and high
power that was drawn by the system, each generates significant
heats that add up to a major cause of system failure. The
thermal cooling design of it provides
superior cooling to ensure system operation and temperature
control of the environment.
Compact : More system per rack and high demand of
system availability and serviceability have made server room
and data center look for cabinet that enable space saving and
more manageability. It provides the
solution for small, medium, and large cabinets.
Power : Power connection can
be a hectic task with large cabinets. Self-implement of PDU
can be located
anywhere in the cabinet to better manage and monitor the power
inputs. It provides variety of PDUs
includes 110V, 220V, and DC inputs with European and US
standards.
Cabling : The headache created by the network
cabling brings nightmare to every IT professionals. They spent
hours
to sort out the mess instead of focus on more important task.
It efficiently uses available space to
route cable and cords to better manage cabling and increase
air flow of over all system.
Security : The server room and data center holds
expensive equipment and critical company data, security have
become
an extreme important issue in keeping the entire valuable
asset safe. Cabinet level security locks on both front
and rear door to protect unauthorized access to server and
data.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|