WALL RACK MOUNT CABINET
|

* Click
on above picture for a detailed View
|
WALL RACK MOUNT WB1003
15U 23.6"
(600mm) deep Wall Mount Cabinet |
|
Main Material |
| SPCC
High-quality cold roll steel |
|
Specifications |
Dimension :
23.6"(w) x 23.6"(d) x 30.28"(h) /
600 (w) x
600 (d) x
769 (h) mm
Security : Front & Rear
Locks
Cooler : Welding Frame
construction , steady and dependable
Standard : Accord with
ANSI / EIARS-310-D, IEC297-2,
DIN41494, PART7GB / T3047.2-92
Thickness : 2.0 mm
for mounting rails and 1.2 mm for other
Safety : TUEV
EMI Noise Filter : CE
Loading : 60Kg
Price = $364

|
|
More photo -
(click on the picture to enlarge)
GENERAL
FEATURES:
- Excellent Air Ventilation
Design
- With Strengthen Glass Front
Door included Key Lock
-
With 5 port of power
distribution and complete screw pack
-
Strong rugged structure
- With easy handy locking of
heavy-duty Rear door and Side panel
Cooling : Because of the high performance and
high power that was drawn by the system, each generates
significant heats that add up to a major cause of system
failure. The thermal cooling design of it provides
superior cooling to ensure system operation and temperature
control of the environment.
Compact : More system per rack and high
demand of system availability and serviceability have made
server room and data center look for cabinet that enable space
saving and more manageability. It provides the solution
for small, medium, and large cabinets.
Power : Power
connection can be a hectic task with large cabinets.
Self-implement of PDU can be located
anywhere in the cabinet
to better manage and monitor the power inputs. It
provides variety of PDUs includes 110V, 220V, and DC inputs
with European and US standards.
Cabling : The headache created by the
network cabling brings nightmare to every IT professionals.
They spent hours to sort out the mess instead of focus on more
important task. It efficiently uses available space to
route cable and cords to better manage cabling and increase
air flow of over all system.
Security : The server room and data center holds expensive
equipment and critical company data, security have become an
extreme important issue in keeping the entire valuable asset
safe. Cabinet level security locks on both front and rear door
to protect unauthorized access to server and data.
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|