Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |    Online Store  | About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
    Raid Backplane
                - RB4001 New
                - RB4002 New
                - RB4003 New
                - RB4004 New
                - RB1001
                - RB1002     
                - RB2001     
                - RB2002     
                - RB3001    
                - RB3002    
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

    Chassis Accessories
    Monitor Enclosure

   Product Index
   Rackmount Chassis
   Rackmount LCD/ KVM
   Disk Array
   Wall Mount 
   Barebone Server 
   Industrial Computer
   Server Rack
   Mobile Rack
   Power Supply
   Server Case
   PC / Raid Tower
   Accessories
   OEM System/Project


 
    Return Policy



 
                                  RAID BACKPLANE :  Part # RB1002

  Transfer 5 x 1" HD  SATA / PATA 133 /  SCSI Ultra 320/ Fibre Channel 2G  into  3  x 5.25" full-height bay


  
  • Available drive interface: SCSI, FC, IDE
  • Now available for Serial ATA-150 via adapters
  • Cabinet form factor: 2 x HH or 3 x HH
  • Disk form factor: 1"
  • Support hot swap
  • Single backplane for HDD connection (cable-free)
  • Ventilation: 80 x 80 x 20mm rear fan
  • Temperature fail over sensor (adjustable)
  • Color : Optional  white / black / black with blue handles

 

  


                         

 

 

 

 

 

                     Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.             

 

 

                                                                                                Copyright 2003 -2005 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.