Products
Rackmount Chassis
Raid Backplane
- RB4001
New
- RB4002New
- RB4003
New
- RB4004
New
- RB1001
-
RB1002
-
RB2001
-
RB2002
-
RB3001
-
RB3002
1U Rackmount Chassis
2U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis Accessories
Monitor Enclosure
Product
Index
Rackmount
Chassis
Rackmount
LCD/ KVM
Disk
Array
Wall
Mount
Barebone
Server
Industrial
Computer
Server
Rack
Mobile
Rack
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
RAID BACKPLANE : Part
# RB4004
|
Transfer SATA into USB/1394B
|

*Click on photo for enlarged view

More photos (Click on photos for
enlarged views ) : |
|






|
|
|
RAID Engine |
|
|
Online RAID Levels |
UNDER CONSTRUCTION |
|
Cache Support Size |
|
|
Host Channels |
|
|
Number of drive bay |
|
|
Drive/Array Roaming
|
|
|
Host Interface |
|
|
Host Transfer Rate |
|
|
Disk Interface |
|
|
Backplane Interface
|
|
|
Backplane Board |
|
|
PCI IDE Controller |
|
|
OS Support
|
|
|
SCSI Feature
|
|
|
SCSI Bus Termination |
|
|
Bad Sector
Disk Error Handling
|
|
|
Setup & Monitoring Method
|
|
|
Tower Size |
|
|
Power Supply |
|
|
Input voltage
(Manual switch) |
|
|
Operating Temperature |
|
|
Non-operating Temperature |
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|