Features
- Supports hot spare and
automatic hot rebuild
- Allows online capacity expansion within the
enclosure
- Local audible event notification alarm
- Supports password protection and UPS connection
- Built-in serial port interface for remote event
notification
- Dual host channels support clustering technology
- Tagged command queuing for 256 commands, allows
for
overlapping data
streams
- Transparent data protection for all popular operating
systems
- RAID ADG provides the highest level of data protection.
- RAID ADG can tolerate multiple simultaneous drive failures
without
downtime or data
loss.
- Supports multiple array enclosures per host connection
RAID Management
- Smart-function LCD display
- Environmental monitoring unit
- Real time drive activity and status indicators
- Browser-based Java GUI management utility
RAID Function
- New disk auto spare
- Host independent
- Environment monitor
- Online expansion
- Continuous rebuild
- Online consistency check
- Failed drive auto rebuild
- Failed drive indicators
- Audible alarm
- Password protection
- E-mail notification
- UPS connection
- Bad block auto-remapping
- Array Roaming
- SNMP Protocol Support
- Multiple RAID selection
- Online RAID level migration
- Background RAID initialization
- S.M.A.R.T.
Specification
|
Model |
RS2002 |
|
Form-factor |
2U 19-inch rackmount chassis |
|
RAID processor |
Intel 80321 64bit RISC |
|
RAID Level |
0,1,3,5,0+1,6,JBOD |
|
Cache memory |
128MB ~ 1024MB |
|
No. of
channels (host+drive) |
2 + 12 |
|
Host bus
interface |
Ultra 320 LVD |
|
Drive bus
interface |
SATA II |
|
Data transfer
rate |
Up to 320MB/Sec |
|
Back plane
board |
SATA II |
|
Hot-swap drive
trays |
Twelve (12) 1-inch trays |
|
Hot-swap power
supplies |
350W x 2 power supplies w/PFC |
|
Cooling fans |
2 |
|
Battery backup |
Option |
|
Power
requirements |
AC 90V~264V Full range 8A /
5A at 115V / 230V, 47Hz~63Hz
|
|
Environmental
|
|
|
Relative
Humidity: |
10% ~ 85% Non-condensing |
|
Operating
Temp: |
10 ~
50 degree Celsius (50
degree F ~ 122
degree F) |
|
Physical
Dimensions: |
88 (H) x 482 (W) x 650 (D)mm
3.46 (H) x 18.98 (W) x
25.59(D)inches |
|
Weight |
15.5kgs / 34.1Lbs
(without drives) |