Products
Rackmount
Chassis
1U
Rackmount Chassis
Advanced
Level
-
RM1104 New
-
RM1103 New
-
RM1102
-
RM1101
-
RM1027
-
RM1026
-
RM1025
-
RM1024
-
RM1023
-
RM1022
-
RM1017
-
RM1013
-
RM1010
-
RM1007
-
RM1006
-
RM1005
-
RM1004
Entry Level
-
RM1028
New
-
RM1021
-
RM1020
-
RM1019
-
RM1016
-
RM1015
-
RM1014
-
RM1012
-
RM1011
-
RM1009
-
RM1008
-
RM1003
-
RM1002
-
RM1001
New
2U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Monitor
Enclosure
Product
Index
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New!
Panel PC
New!
2 Post
Relay Rack LCD
KB
Rackmount Server
Raid Storage
New!
JBOD
New!
Rackmount Cabinet /
Server Rack
Wall Mount
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
1
U Rack-mount : Part
# RM1002
Extra Short 1U Rackmount Chassis 2 Bays : exposed 1 x 5.25"
slim + internal 1 x 3.5
|
 |
Material:
Heavy-duty cold-rolled steel
with bright chromate finishing
Dimension: 19"
(W) x 13" (D) x 1.75" (H)
Cooling: 2
x 40mm air-bearing fans
Power Supply: 200W
PCI Extension: One
full-height, full-length PCI slot for expansion
Air Filter: Removable
and washable
Controls: Power
on/off and system reset
Indicators: Power
and HDD LED's
System Boards: 9"
(W) x 7.5" (D) Flex ATX motherboards
Speaker: 0.4W
built-in
Drive Bay: 1
x Slim CD Rom + 1 x HDD
Temperature: 0º
C (32 F) - 50º C (122 F)
Humidity: 5%
- 95% non-condensing
|
More photo - (click on the picture to enlarge)
FEATURES:
• Extra-short 1U chassis with dimensions of 19" x
13" x 1.75"
• Supports 9.6" x 7" Flex ATX motherboards
• One full-height PCI expansion slot.
APPLICATIONS:
• Firewall / Virtual Private Network gateway
• Internet Appliance
BENEFITS:
Special-task servers, like those
used for network gateway access (firewalls and VPN gateways),
are vital components in a complex network. Still, these tasks
can perform their duties without requiring the latest server
components. This extra-short 19" chassis helps to save
precious cabinet space while providing added functionality to
a growing network.
|
|
Ordering Information
|
Part
Number |
Description |
| RM1002 |
1U
Rackmount Chassis, Black, No P.S. |
| RM1002-20 |
1U
Rackmount Chassis, Black, w/ 200W P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Online
Store |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|
|