Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                           Home    |     Online Store  |  About Us    |    Contact Us    |    Site Map    

   Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 


                                
  1 U Rack Chassis :   Part # RM1004

Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19" (W) x 21" (D) x 1.75" (H)
Cooling: 1 x 120mm blower + 2 x 40mm fans
Power Supply: Optional 300W ATX or 350W / 400W EPS 12V power supplies
PCI Extension: One full size PCI expansion slot
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12" x 13" dual-Xeon and dual-Athlon based server boards
Drive Bay: 1 x slim CD + 1 x HDD
Temperature: 0º C (32 F) - 50º C (122 F)
Humidity: 5% - 95% non-condensing



  More photos - (click on the photos for enlarged views)



                                          


FEATURES:
• 1U Rackmount chassis equipped with a 120mm angled air blower, two 40mm fans and specially designed air duct to cool Dual processor (Dual XEON and Dual Athlon) serverboards
• The chassis offers 1 x full-height PCI expansion slot
• It supports dual-Xeon or dual-Athlon based server boards

APPLICATIONS:
Cluster Component
Domain Controller
High-End Workstation

BENEFITS: Specially designed for 12" x 13" dual processor (Dual XEON and Dual Athlon) serverboards with slanted memory modules, the blower, dual fans, and air duct provide superior cooling in a 1U form-factor. The full-height expansion slot and room for both a slim CD-ROM and a hard disk, gives one the perfect platform for setting up a component in a cluster solution. The 1U blower/air duct design permits more cluster components in a cabinet and less heat issues.


Ordering information 
Part Number  Description
RM1004  1U Rackmount Chassis,  Black, NO P.S.
RM1004-30  1U Rackmount Chassis,  Black, 300W ATX  P.S.
RM1004-35  1U Rackmount Chassis,  Black, 350W EPS 12V  P.S.
RM1004-40  1U Rackmount Chassis,  Black, 400W EPS 12V  P.S.

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

                       Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.        

                                                                         Copyright 2003-2005 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.