Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                           Home    |    Online Store  |  About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

  Product Index
Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
Panel PC New!
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage New!
JBOD New!
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



    Return Policy

 



 
             
  1 U Rackmount Chassis : 
Part # RM1006

Material: Heavy-duty cold-rolled steel with bright chromate
Dimension: 19" (W) x 25.6" (D) x 1.75" (H)
Cooling: 1 x 120mm blower + 1 x 97mm blower + 2 x 40mm fans
Power Supply: 350W ATX, AMD, EPS, WTX, Standard with PFC
PCI Extension: One full size PCI expansion slot
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12" x 13" dual-Xeon or dual-Athlon based server boards
Drive Bay: 1 x slim CD + 1 x slim (or regular 3.5") FDD + 3 x HDD
Temperature: 0º C (32 F) - 50º C (122 F)
Humidity: 5% - 95% non-condensing

    
    


 More photo - (click on the picture to enlarge)


                                                                           


FEATURES:
• 1U Rackmount chassis
• With angled dual blower placement and a specially designed air duct to cool dual processor (Dual XEON and Dual Athlon) server boards

APPLICATIONS:
Cluster Component
Domain Controller
General-Purpose Server
High-End Workstation

BENEFITS: Specially designed for 12" x 13" dual processor (Dual XEON and Dual Athlon) server boards with vertical memory modules positioned in front of the processors. This 1U chassis utilizes two strategically placed blowers to deliver superior cooling to the processors and an air duct to move the heated air out of the chassis. There is room for more storage in the front of the case, with 3 bays for hard drives as well as a place for both a slim CD-ROM and a slim (or regular 3.5") FDD. The 1U form-factor saves room in server cabinets and the full-height PCI slot gives you an extra level of expandability. Depending on your solution, this is the perfect platform to give you extra configuration options in designing a component for your cluster.


Ordering information 

Part Number  Description
RM1006  1U Rackmount Chassis,  Black, NO P.S.
RM1006-30  1U Rackmount Chassis,  Black, 300W  ATX 12V P.S.
RM1006-35  1U Rackmount Chassis,  Black, 300W  EPS 12V P.S.
RM1006-40  1U Rackmount Chassis,  Black, 400W  EPS 12V P.S.

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

 

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                            

Copyright 2003-2005  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.