Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                         Home    |    Online Store  |  About Us    |    Contact Us    |    Site Map    

   Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 





                  
1 U Rackmount  : 
Part # RM1009

1U Rackmount Chassis 4 Bays : 1 x 5.25" slim+ 1 x 3.5" slim + 2 x 3.5" HOT-SWAP SCA or IDE bays  6 Fans   
Material: Heavy-duty cold-rolled steel. Inside: zinc-plated with brigh chromate, Outside: texture-coated
Dimension: 19"(W) x 24.4"(D) x 1.75"(H)
Cooling: 6 x 40mm ball-bearing fans
Power Supply: 250W
PCI Extension: 2 Full-height slots with riser card included
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Powe and HDD LED's
System Boards: 12"(W) x 12.2"(D) ATX motherboard
Speaker: 0.4W built-in
Drive Bay: 1x5.25" slim CD-ROM + 1x3.5" slim FDD bays, 2x3.5" hot-swap drive bays for 1" IDE or SCA
Temperature: 0°C (32 F) ~ 50°C (122 F)
Humidity: 5%~95% non-condensing


FEATURES:
• 2x PCI expansion slots in a 1U enclosure
• 2x hot-swap drive bays for SCA or IDE, plus bays of slim CD-ROM and slim FDD
• This chassis also supports SUN MICRO's Netra series motherboards

BENEFITS: 2-PCI extension slots in a 1U form factor is an ideal solution for highly scalable and flexible systems, with 2 hot-swap drive bays, the RM1009 is also capable of a RAID 0 and RAID 1.


 Ordering  information 
Part Number  Description
RM1009-SCSI  1U Rackmount Chassis,  SCSI, Black, No  P.S. 
RM1009-IDE  1U Rackmount Chassis,  IDE,  Black, No  P.S. 
RM1009-25-SCSI  1U Rackmount Chassis,  SCSI, Black, w/250W  P.S. 
RM1009-25-IDE  1U Rackmount Chassis,  IDE,  Black, w/250W  P.S. 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

 

                                      Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.    

                                                                 Copyright 2003-2005  SYNERGY GLOBAL INC. All rights reserved.