Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                          Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

   Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

  Product Index
Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
Panel PC New!
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage New!
JBOD New!
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project



    Return Policy

 


           
   1 U Rackmount Chassis :  Part # RM1013

 

                                     

                                

Material: Heavy-duty cold-rolled steel
Dimension: 19”(W) x 27”(D) x 1.75”(H)
Cooling: 8 x 40mm fans
Power Supply: 400W ATX/EPS PFC power supplies
PCI Extension: 1 x PCI slot via riser card
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED’s
System Boards: Up to 12" x 13" ATX/SSI EEB 3.0 size motherboards
Speaker: 0.4W built-in
Drive Bay: 1 x slim CD + 1 x slim FDD exposed + 4 x hot-swap bays for 1" IDE (PATA) , SCSI, or SATA HDD's
Temperature: 0°C (32°F)~50°C (122°F)
Humidity: 5%~95% non-condensing




More photos - (click on the photos for enlarged views)
        
             

FEATURES:

RM1013  chassis provides the ideal platform for 1U Storage Server or Filer. Four hot-swap IDE (PATA), SCSI, or SATA drive bays provide high capacity in maximized density. Super high-speed fans are fitted to provide optimized cooling for the latest server boards.                                 


Ordering information 
Part Number  Description
RM1013-SATA  1U Rackmount Chassis, 4x SATA, Black, NO P.S.
RM1013-PATA  1U Rackmount Chassis, 4x PATA, Black, NO P.S.
RM1013-SCSI  1U Rackmount Chassis, 4x SCSI, Black, NO P.S.
RM1013-40-SATA  1U Rackmount Chassis, 4x SATA, Black, w/400W P.S.
RM1013-40-PATA  1U Rackmount Chassis, 4x PATA, Black, w/400W P.S.
RM1013-40-SCSI  1U Rackmount Chassis, 4x SCSI, Black, w/400W P.S.

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

                                   Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

Copyright 2003-2005  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.