Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                     Home    |    Online Store  |  About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 





                    
1 U Rackmount Enclosure : 
Part # RM1015

1U Rackmount Chassis 5 Bays : 1 x 5.25" slim+ 1 x 3.5" slim + 3 x 3.5" HOT-SWAP SCA or IDE bay 8 Fans   
Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 25.6"(D) x 1.75"(H)
Cooling: 8x 40mm ball-bearing fans (10x optional)
Power Supply: 250W or 300W power supply
PCI Extension: 1 x full-height and full-length slot for expansion
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power, temperature detector, and HDD LED's
System Boards: 12"(W) x 13"(D) ATX motherboard
Speaker: 0.4W built-in
Drive Bay: 1x5.25" slim-CD-ROM + 1x3.5" slim FDD bays, 3x hot-swap drive bays for 1" IDE or SCA HDD
Temperature: 0º C (32 F) ~ 50º C (122 F)
Humidity: 5%~95% non-condensing


 Ordering  Information :
Part #    Description 
RM1015-SCSI  1U Rackmount Chassis, 3xSCA, no Power Supply
RM1015-IDE  1U Rackmount Chassis, 3xIDE, no Power Supply
RM1015-25-SCSI  1U Rackmount Chassis, 3xSCA, w/250W Power Supply
RM1015-25-IDE  1U Rackmount Chassis, 3xIDE,  w/250W Power Supply
RM1015-30-SCSI  1U Rackmount Chassis, 3xSCA, w/300W Power Supply
RM1015-30-IDE  1U Rackmount Chassis, 3xIDE,  w/300W Power Supply

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

 

 

 

 

                                   Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.    

Copyright 2003-2005 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.