Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                       Home    |    Online Store  |  About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 




                        
1 U Rackmount Console : 
Part # RM1016

 1U Rackmount Chassis 4 Bays : Exposed 1 x 5.25" + 1 x 3.5"+ Internal 1 x 3.5" + 1x2.5" bays 3 Fans   
Material: Heavy-duty cold-rolled steel. Inside: zinc-plated with bright chromate, Outside: texture-coated
Dimension: 19"(W) x 19"(D) x 1.75"(H)
Cooling: 2 x 40x20mm and 1 x 40x28mm ball-bearing fans
Power Supply: 200W ATX
PCI Extension: 1-slot PCI expansion
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: 12"(W) x 9.6"(D) ATX motherboards
Speaker: 0.4W built-in
Drive Bay: 1x5.25" + 1x3.5" exposed bays, 1x3.5" + 1x2.5" internal HDD
Temperature: 0°C (32°F)~50°C (122°F)
Humidity: 5%~95% non-condensing


FEATURES:
• 1U short chassis with dimensions of 19"x19"x1.75".
• It is equipped with 2 x 40x20mm, 1 x 40x28mm ball-bearing fans
• It fits a 12"x9.6" ATX M/B.

APPLICATIONS:
• email server /  firewall /  web server / proxy server.

BENEFITS: 1U design is a true space saver in today's net economy. Its fan configuration keeps this low-profile chassis at a functional temperature.


Ordering Information
Part Number  Description
RM1016  1U Rackmount Chassis,  Black, No  P.S. 
RM1016-30  1U Rackmount Chassis,  Black, w/ 300W  P.S. 
RM1016-35  1U Rackmount Chassis,  Black, w/ 350W  P.S. 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

 

 

                                   Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.    

Copyright ©  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.