Products
Rackmount
Chassis
1U
Rackmount Chassis
Advanced
Level
-
RM1103 New
-
RM1102
-
RM1101
-
RM1027
-
RM1026
-
RM1025
-
RM1024
-
RM1023
-
RM1022
-
RM1017
-
RM1013
-
RM1010
-
RM1007
-
RM1006
-
RM1005
-
RM1004
Entry Level
-
RM1028
New
-
RM1021
-
RM1020
-
RM1019
-
RM1016
-
RM1015
-
RM1014
-
RM1012
-
RM1011
-
RM1009
-
RM1008
-
RM1003
-
RM1002
-
RM1001
New
2U Rackmount Chassis
3U Rackmount Chassis
4U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Monitor
Enclosure
Product
Index
Rackmount Chassis
Rackmount
LCD/ KVM
Rackmount
LCD Flat Panel
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New!
2 Post
Relay Rack LCD
KB
Rackmount Cabinet / Server Rack
Rackmount Server
Storage
Chassis
Wall Mount
Barebone Server
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
1
U Rack-mount Chassis :
Part
# RM1019
|
 |
Material:
Heavy-duty
cold-rolled steel with bright chromate
finishing
Dimension:
19"(W)
x 19"(D) x 1.75"(H)
Cooling:
4 x 40mm
ball-bearing fans
Power
Supply: 250W
ATX -12V PFC power supply
PCI
Extension: 1-slot
PCI expansion
Air Filter:
Removable
and washable
Controls:
Power on/off
and system reset
Indicators:
Power &
HDD LED's
System
Boards: 12"
(W) x 9.6" (D) ATX motherboards
Speaker:
0.4W
built-in
Drive Bay:
1 x slim
CD-ROM and 2 x 3.5" exposed drive
bays plus 1 x 3.5" internal HDD
drive bay
Temperature:
0º C(32F) -
50º C(122F)
Humidity:
5% - 95%
non-condensing
|
More photo - (click on the
picture to enlarge)
|
|
|
|
|
|
FEATURES:
• 1U entry-level chassis designed for single P4 server boards
• Supports 12" (W) x 9.6" (D) ATX motherboards
• Hosts 1 x slim CD-ROM and 2 x 3.5" exposed drive bays pluse 1 x
3.5" HDD internal drive bay
APPLICATIONS:
• General-Purpose Server
• DNS
• DHCP server
• Mail server
• Power Workstation
• Internet Appliance
|
Part
Number |
Description |
| RM1019 |
1U
Rackmount Chassis, Black, No P.S. |
| RM1019-25 |
1U
Rackmount Chassis, Black, w/ 250W P.S. |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|
|