Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                        Home    |    Online Store  |  About Us    |    Contact Us    |    Site Map    

     Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 
                                   
  1 U Rack Case : 
Part # RM1020

Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 19"(D) x 1.75"(H)
Cooling: 4x 40mm ball-bearing fans
Power Supply: 180W or 250W ATX
PCI Extension: 1-slot full height PCI riser card included
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power and HDD LED's
System Boards: Sun's Netra AX1105-500 Motherboard
Speaker: 0.4W built-in
Drive Bay: 1x 5.25" + 1x 3.5" exposed bays, 1x 3.5" + 1x 2.5" internal bays.
Humidity: 5%~95% non-condensing
    


 More photos - (click on the pictures for enlarged views)


             


FEATURES: The RM1020 is equipped with four (4) 40mm ball-bearing fans. It internally packs space for a 3.5" and a notebook size 2.5" HDD. It exposes a 5.25" and a 3.5" slot for HDD or FDD. This chassis is tailored to fit SUN MICRO's Netra AX1105-500 Motherboards.

APPLICATIONS: The 1U short chassis is an ideal solution for space saving applications. It is ample for web, email, proxy, data, and nas servers.

BENEFITS: Four 40mm fan configuration in a 19x19 square chassis supplies ample air circulation for optimum cooling. Its short design is to compliment its space saving attributes


Ordering  information 
Part Number  Description
RM1020  1U Rackmount Chassis,  for Sun 1105, Black, No  P.S. 
RM1020-18  1U Rackmount Chassis,  for Sun 1105,  Black, w/ 180W  P.S. 
RM1020-25  1U Rackmount Chassis,  for Sun 1105,  Black, w/ 250W  P.S. 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

                                      Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                            

Copyright 2003-2005  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.