Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                          Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

     Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


                                
   1 U Rack Enclosure :  Part # RM1021
 

 

 

                                     

                                

Material: Heavy-duty cold-rolled steel. Inside: zice-plated with bright chormate, Outside: texture-coated
Dimension: 19"(W) x 24.4"(D) x 1.75"(H)
Cooling: 8x 40mm ball-bearing fans (10x optional)
Power Supply: 250W or 300W, Optioanl PFC
PCI Extension: 1-slot full height and length
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power, temperature detector, and HDD LED's
System Boards: Sun's Netra AX1105-500 Motherboard
Speaker: 0.4W built-in
Drive Bay: 1x5.25" slim-CD-ROM + 1x3.5" slim FDD bays, 3x hot-swap drive bays for 1" IDE or SCA HDD
Temperature: 0°C (32°F) ~ 50°C (122°F)
Humidity: 5%~95% non-condensing

 More photos - (click on the pictures for enlarged views)



FEATURES: 3x Hot-swap drive bays with key-locks, 8x 40mm air-bearing fans, on-board temperature monitoring system, bays for slim CD-ROM and slim 3.5" FDD. This chassis is tailored to fit SUN MICRO AX1150-500 Motherboard.

APPLICATIONS: Ideal chassis for space saving data-intensive applications. 3x hot-swap drive bays easily passes for a High-End NAS servers with RAID 5 capabilities.                             


Ordering  information 
Part Number  Description
RM1021  1U Rackmount Chassis,  Black, No  P.S. 
RM1021-25  1U Rackmount Chassis,  Black, w/ 250W  P.S. 
RM1021-25-PFC  1U Rackmount Chassis,  Black, w/ 250W w/ P.F.C. P.S. 
RM1021-30  1U Rackmount Chassis,  Black, w/ 300W  P.S. 
RM1021-30-PFC  1U Rackmount Chassis,  Black, w/ 300W w/ P.F.C. P.S. 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

                                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

Copyright 2003-2005  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.