Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                          Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

     Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 



           
                       1 U Rack Chassis :  Part # RM1022

 

                                     

                                

Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19"(W) x 25.6"(D) x 1.75"(H)
Cooling: 7 x 40mm high pressure fans with special air ducts
Power Supply: 350W EPS -12V
PCI Extension: 1 full-height wiht 1 low-profile PCI riser card for expansion
Air Filter: Removable and washable on HDD trays
Controls: Power on/off and system reset
Indicators: Power + 3 x HDD LED's
System Boards: Intel Westville server board
Drive Bay: 1 x slim CD-ROM drive bay + 1 x slim FDD drive bay plus 3 x 3.5" hot-swap drive bays for 1" SCSI or IDE or SATA
Temperature: 0 ºC(32F) - 50 ºC(122F)
Humidity: 5% - 95% non-condensing

 


 More photo - (click on the picture to enlarge)
                                                                                                  


 FEATURES:
• 1U chassis designed for Intel Westville Server Board
• 7 x 40mm high pressure fans with special air ducts ensuring the optimized cooling
 


Ordering  information 
Part Number  Description
RM1022-35-IDE  1U Rackmount Chassis in IDE version,  Black, w/ 350W EPS  12v Power Supply  
RM1022-35-SCA  1U Rackmount Chassis in SCSI version,  Black, w/ 350W EPS  12v Power Supply  
RM1022-35-SATA  1U Rackmount Chassis in SATA version,  Black, w/ 350W EPS  12v Power Supply  


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

 

 

 

 

 

 

 

 

                          Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                                            Copyright 2003 -2005 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.