Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                         Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

   Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1104  New
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 


                               
   1 U Rack mount  :  Part # RM1023

 

                                     

                                

Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19" (W) x 30" (D) x 1.75" (H)
Cooling: 2 x 120mm blowers + 1 x 40mm fan
Power Supply: Optional 300W or 350W PFC EPS, AMD WTX 12V
PCI Extension: 2 full-height, full-length PCI expansions
Air Filter: Removable and washable
Controls: Power on/off and system reset
Indicators: Power, HDD LED's, and LAN
System Boards: 12"x13" dual-Xeon or dual-Athlon based server boards
Drive Bay: 1 x slim CD-ROM + 1 x 3.5" FDD + 2 X 3.5" hot-swap drive bays for 1" IDE or SCSI
Temperature: 0 C (32 F) - 50 C (122 F)
Humidity: 5% - 95% non-condensing


  More photos - (click on the photos for enlarged views)

                                          

FEATURES:
• 1U 19" rackmountable chassis hosts dual-Xeon or dual-Athlon based server boards
• Longer chassis with dimensions of 19"(W) x 30"(D) x 1.75"(H)
• 2 full-height and full-length PCI expansion
• Patented air-intake air duct plus 2 x 120mm blowers ensuring coolest chassis ambient temperature
• Easy installation disk drive bays hold 1 x slim CD-ROM, 1 x 3.5" FDD and 2 x 3.5" hot-swap drive bays for 1" IDE or SCSI

APPLICATIONS:
General-Purpose Server
Clustering
DNS
DHCP server
Mail server
Power Workstation

Ordering  information 
Part Number  Description
RM1023-IDE  1U Rackmount Chassis, 2x IDE, Black, NO P.S.
RM1023-SCSI  1U Rackmount Chassis, 2x SCSI, Black, NO P.S.
RM1023-30-IDE  1U Rackmount Chassis, 2x IDE, Black, 300W P.S.
RM1023-30-SCSI  1U Rackmount Chassis, 2x SCSI, Black, 300W P.S.
RM1023-35-IDE  1U Rackmount Chassis, 2x IDE, Black, 350W P.S.
RM1023-35-SCSI  1U Rackmount Chassis, 2x SCSI, Black, 350W P.S.


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

Copyright 2003-2005  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.