Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                            Home    |     Online Store  |   About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
    1U Rackmount Chassis
           Advanced Level
           - RM1103  New
           - RM1102  
           - RM1101  
           - RM1027  
         - RM1026 
         - RM1025 
         - RM1024  
         - RM1023 
         - RM1022 
         - RM1017  
         - RM1013 
         - RM1010
         - RM1007 
         - RM1006 
         - RM1005  
         - RM1004 
       Entry Level
         - RM1028  New 
         - RM1021 
         - RM1020 
         - RM1019  
         - RM1016
         - RM1015
         - RM1014
         - RM1012
         - RM1011
         - RM1009
         - RM1008
         - RM1003  
         - RM1002
         - RM1001  New

    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 



           
                   1 U Rack Chassis :  Part # RM1024

 

                                     

                                

Material: Heavy-duty cold-rolled steel with bright chromate finishing
Dimension: 19" (W) x 25.6" (D) x 1.75" (H)
Cooling: 9 x 40mm high pressure fans with special air ducts
Power Supply: Optional 250W, 300W, 350W, & 400W ATX / EPS/ AMD power supply 
PCI Extension: 1 full-height PCI riser card for expansion
Air Filter: Removable and washable on HDD trays
Controls: Power on/off and system reset
Indicators: Power + 3 x HDD LED's
System Boards: All server boards up to 12"x13" size including dual-Xeon or dual-Athlon
Drive Bay: 1 x Slim CD-R0M + 1 x Slim FDD and 3 x hot-swap SCSI or IDE drive bays
Temperature: 0º C(32F) - 50º C(122F)
Humidity: 5% - 95% non-condensing


 More photo - (click on the picture to enlarge)

                                    

                 


FEATURES:
• 1U 19" rackmountable chassis can host up to 12" x 13" single P4, dual-Xeon, or dual-Athlon based server boards
• Patented air-intake duct plus 9 x 40mm high pressure air-bearing fans ensuring the coolest chassis ambient temperature
• Easy installation disk drive bays hold 1 x slim CD-ROM, 1 x slim-FDD and 3 x hot-swap SCSI or IDE drives

RM1024 is one of the Intel validated chassis.


Ordering  information 
Part Number  Description
RM1024-IDE  1U Rackmount Chassis, 3x IDE, Black, NO P.S.
RM1024-SCSI  1U Rackmount Chassis, 3x SCSI, Black, NO P.S.
RM1024-30a-IDE  1U Rackmount Chassis, 2x IDE, Black, 300W AMD P.S. for Dual Athlon 
RM1024-30a-SCSI  1U Rackmount Chassis, 2x SCSI, Black, 300W AMD P.S. for Dual Athlon 
RM1024-35a-IDE  1U Rackmount Chassis, 2x IDE, Black, 350W AMD P.S. for Dual Athlon 
RM1024-35a-SCSI  1U Rackmount Chassis, 2x SCSI, Black, 350W AMD P.S. for Dual Athlon 
RM1024-35e-IDE  1U Rackmount Chassis, 2x IDE, Black, 350W EPS  P.S. for Dual Xeon 
RM1024-35e-SCSI  1U Rackmount Chassis, 2x SCSI, Black, 350W EPS  P.S. for Dual Xeon 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

  

 

                        Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

Copyright 2003-2005  SYNERGY GLOBAL INC. All rights reserved.