Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    2U Rackmount Chassis
            - RM2044   New
            - RM2043   New
            - RM2039   New
            - RM2038   New
            - RM2037   New
            - RM2036
            - RM2035  
            - RM2034  
            - RM2033  
            - RM2032  
            - RM2031  
            - RM2030  
            - RM2029  
            - RM2028  
            - RM2025  
            - RM2024  
            - RM2023  
            - RM2022  
            - RM2021  
            - RM2020  
            - RM2017
            - RM2016  
            - RM2015  
            - RM2014  
            - RM2013  
            - RM2012  
            - RM2011  
            - RM2010  
            - RM2009  
            - RM2008  
            - RM2007  
            - RM2006  
            - RM2005  
            - RM2004  
            - RM2003  
            - RM2002  
            - RM2001  
    1U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 




                        2U Rackmount Chassis :  Part # RM2039





19" Rackmount Standard Stylish Front Aluminum Doors w/ Filter
Color: Black
Material: Heavy duty SPCC t: 1.0 steel
Motherboard Size: Support different configurations of ATX, Micro ATX boards.
USB Port: one USB 2.0 port
Drive Bays: 5.25" x 1, 3.5" open x 1+ Hidden x 6
Power Supply: Standard PS2 ATX size power supply in the front (Optional)
Cooling Units: 3 x 8cm cooling fans (1 behind the HDD farm).
Expansion Slot: 7-slot Low-profile rear window! (Does not take riser card)
Dimensions:
(W x H x D)
19" x 3.5" x 20" / 650 x 88 x 508mm
 

        


More Photos, click on the following for enlarged view:
           
         


Ordering information 
Part Number  Description
RM2039     Price : $105  2U Rackmount Chassis,  Black, Case only.
RM2039-30 Price : $144  2U Rackmount Chassis,  Black, w/ 300W P.S.
RM2039-40 Price : $157  2U Rackmount Chassis,  Black, w/ 400W P.S.
RM2039-50 Price : $193  2U Rackmount Chassis,  Black, w/ 300W P.S.
RM2039-60 Price : $217  2U Rackmount Chassis,  Black, w/ 400W P.S.

     

Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.