Products
Rackmount Chassis
4U Rackmount Chassis
Advanced
Level
-
RM4022 New!
-
RM4021 New!
-
RM4020 New!
-
RM4019 New!
-
RM4018
-
RM4015
New!
-
RM4014
New!
-
RM4010
-
RM4008
-
RM4005
-
RM4004
-
RM4002
On Sale!
Entry
Level
-
RM4017 New!
-
RM4016 New!
-
RM4013
-
RM4012
-
RM4011
-
RM4009 New!
-
RM4007
-
RM4006
-
RM4003
-
RM4001
On Sale!
1U Rackmount Chassis
2U Rackmount Chassis
3U Rackmount Chassis
5U Rackmount Chassis
6U Rackmount Chassis
7U Rackmount Chassis
8U Rackmount Chassis
Chassis
Accessories
Raid
Backplane
Monitor
Enclosure
Product
Index
Rackmount Chassis
Rackmount
LCD/ KVM
Rackmount
LCD Flat Panel
Rackmount
Keyboard / Rackmount KVM Switch
2 Post
Relay Rack LCD
KB
Server Rack
Rackmount Server
Storage
Chassis
Wall Mount
Barebone Server
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy |
4U Rackmount Chassis : Part
# RM4002
|
 |
Material: Heavy-duty
cold-rolled steel. Insidie: zinc-plated with
bright chromate, Outside: texture-coated
Dimension: 19"(W)x
26.4"(D) x 7"(H)
Cooling: 8x8x32mm
hot-swap fans plus 2x60x25mm exhaust fans
Power Supply: 460W/650W
ATX or HRP
PCI Extension: 7
full-height and full-length slots
Air Filter: Removable
and washable
Controls: Power
on/off and system reset
Indicators: Power
and HDD LED's
System Boards: 12"
x 13" ATX M/B
Speaker: 0.4W
built-in
Drive Bay: 16x
hot-swap drive bays for IDE or 15x hot-swap drive bays
for SCA plus 2x5.25" . 1 x 5.25" slim CD-ROM
+ 1 x 3.5" slim FDD bays
Temperature: 0°C(32°F)~
50°C(122°F)
Humidity: 5%~95%
non-condensing

|
FEATURES:
• 16x hot-swap IDE drive bays
• 460W N+1 hot-swap redundant power supply
(upgradeable to 650W)
• 8x80x32mm hot-swap fans plus 2x60x25mm exhaust fans
APPLICATIONS:
With
16 drive bays, you are already capable of creating a 4U
Terabyte server. An excellent solution for media
streaming, and massive data warehousing. Also ideal for
RAID and NAS ready applications.
BENEFITS:
With the capabilities of RAID
and redundant power, it is characterized as a total
fault resilient storage intensive chassis.
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
|
|
|
|
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|
|