Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                       Home    |    Online Store  |    About Us    |    Contact Us    |    Site Map    

    Products
    Rackmount Chassis
     5U Rackmount Chassis
            - RM5005   New!  
            - RM5004    
            - RM5003
            - RM5002
            - RM5001   
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

  Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

2 Post Relay Rack LCD KB
Server Rack
Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy




                       
5U Rackmount Chassis :  Part # RM5001

Material: Heavy-duty cold-rolled steel. 
Dimension: 8.75" (H) x 19" (W) x 27" (D)
Cooling: 3 x 12cm ball-bearing fans, 1x9cm,
1x8cm
Power Supply: Optional Single or  Redundant Power
Supply
Indicators: LEDs for Power ON/OFF, HDD
Activity &  FAN Failure  

System Boards: 12"(W) x 13"(D) ATX M/B 
Drive Bay: 9x 5.25" + 1x 3.5" exposed bays
I/O Port: Stardard ATX Port
 


                                 


Click on the following pictures for enlarged views :
                                                                                                     


FEATURES:
Great flexibility and expandability.
Sturdy structure design. Great thermal characteristics for optimal cooling.
Excellent EMI shielding for all the latest Intel P4 and AMD Athlon CPUs.
Folded edges for safe assembly and installation.
Flexible / removable mainboard standoff design.
Intrusion switch and Key lock for security.
Excellent ventilation.
Different front bezel for your choice.
Lockable aluminum front door to secure system.
Optional Mobile Rack and Hot-swappable SCA HDD enclosure for RAID application.

                          

                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.     

                                                                                     Copyright 2003 -  2005 SYNERGY GLOBAL INC. All rights reserved.