|
5U Rackmount Chassis : Part
# RM5002

 |
Material:
Heavy-duty cold-rolled
steel. Inside: zice-plated with bright chormate,
Outside: texture-coated
Dimension: 19"(W)
x 27"(D) x 8.75"(H)
Cooling: 3x
120mm hot-swap ball-bearing fans.
Power Supply: 300W
ATX, 300W/400W ATX HRP, 300W/400W AT HRP, 450W/620W
N+1 HRP
PCI Extension: 7-slots
for ATX M/B, 20-slots for passive backplane.
Air Filter: Removable
and washable
Controls: Two
CPU and one alarm reet buttons, power on/off
Indicators: 2x
power, 1x system fan, 1x CPU fan, 1x temperature
sensor and 5x HDD LED's
System Boards: 12"(W)
x 13"(D) ATX M/B, also fits a 20-slot passive
backplane
Speaker: 0.4W
built-in
Drive Bay: 5x
5.25" + 1x 3.5" exposed, 2x 3.5"
exposed, 2x 3.5" internal HDD optional for ATX
version. HRP space can be converted to 4x 5.25"
exposed bays or 6x 1" hot-swap drive bays for IDE
or SCA
Temperature:0°C(32°F)~50°C(122°F)
Humidity:5%~95%
non-condensing
|
| FEATURES:
Three
120mm removable ball bearing cooling fans. Removable
disk drive bay allows mounting of five 5.25” drives
and three 3.5" drives. Built-in temperature/fan
detect board, two reset buttons and two power LED's for
dual systems.
APPLICATIONS:
Designed
to meet the requirements of mission critical
applications, it is ideal for communication and
telephony servers.
BENEFITS:
The 3x 120mm fan configuration
is designed for pressured air cooling. Adjustable
hold-down clamp protects both PCI and ISA cards against
vibration, 5U form-factor design provides ample space
for complex systems.
|
|