5U Rackmount Chassis : Part
# RM5003

 |
Material:
Heavy-duty cold-rolled
steel. Inside: zice-plated with bright chormate,
Outside: texture-coated
Dimension: 19"(W)
x 22"(D) x 8.75"(H)
Cooling: 1x
120mm hot-swap ball-bearing fan (108 CFM), optional 1x
120mm + 1x 60mm ball-bearing fan for RAID system.
Power Supply: 250W/300W
AT,250W/300W ATX 250W/300W HRP
PCI Extension: 7
Full height and length for ATX M/B version, 14-Slots
for B/P version.
Air Filter: Removable
and washable
Controls: Two
CPU and one alarm reset buttons, Power on/off
Indicators: 2x
power, 1x system fan, 1x CPU fan, 1x temperature
sensor and 5x HDD LED's
System Boards: 12"(W)
x 13"(D) ATX M/B, also fits a 14-slot passive
backplane
Speaker: 0.4W
built-in
Drive Bay: 5x
5.25" + 1x 3.5" exposed bays, up to 3x
3.5" optional internal HDD for ATX version (1 of
backplane version)
Temperature:0°C(32°F)~50°C(122°F)
Humidity:5%~95%
non-condensing
Click on the
following picture for enlarged view :

|
| FEATURES:
One
120mm removable ball bearing cooling fan for pressured
air cooling, adjustable hold-down clamps protect both of
PCI and ISA cards against vibration. Built-in
temperature/fan detect board for system, supports two
CPU and one alarm reset buttons, power on/off switch.
APPLICATIONS:
The
RM5003 series chassis is designed to meet the
requirements of mission critical applications, it is
ideal for network, telephony, and telecommunications or
data acquisitions.
BENEFITS:
The
RM5003's multiple features are designed to provide
maximum amount of fault tolerance in your system. From
removable fans to total monitoring systems.
|
|
|