Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
    Products
    Rackmount Chassis
     5U Rackmount Chassis
            - RM5005   New!  
            - RM5004    
            - RM5003
            - RM5002
            - RM5001
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy



                       
5U Rackmount Chassis :  Part # RM5004

  *click on photo for enlarged view

     

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or  Beige
Motherboard Size: Support ATX M/B (Max. to 12"x13" )
Drive Bays: Exposed :1 x 5.25 Slim CD-ROM + 1 x 3.5 Slim FDD + 24 x Swappable IDE or SATA or SCSI HDD or Multi-Lan  + Internal 2 x 2.5 HDD
Power Supply: (Rear Chassis Installation) 2 sets of 400W or  500W Redundant  power supply
Cooling Units: 3 x 12cm (90 CFM) + 1 x 8cm (42.5 CFM) + 2 x 6cm (23.5 CFM) Heavy Duty Ball Bearing Fans
Expansion Slot: 2 x USB Ports(Front)
Thermal Management Card: Installed
Indicators: Leds for Power ON/OFF , 2xHDD , Fan , Temperature & 3 x LAN Active
Buttons: Power ON/OFF , System Reset , Buzzer Reset
Dimensions: 483(W) x 222(H) x 650(D) mm (19 x 8.7 x 25.6)
Product Applications: RAID Server, File Server, Web Server
Optional Rails:      RL-03 Heavy Duty Rails
 

     

Click on the following pictures for enlarged views :


                                                  


 

                                    

                          

                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.