Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home    |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
    Rackmount Chassis
    9U Rackmount Chassis
         Advanced Level
          - RM9001 New!
         Entry Level
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


             
  9U Rackmount Chassis :  Part # RM9001
             a Rackmount chassis with 50-Bay Storage Server






                      19" Rackmount Standard
RoHs Compliance: Yes
Standard Drive Bays: 50 x 3.5” Hot-Swap Drive & 1 x 5.25” Drive
Color: Black and Silver
Motherboard Size: Support EATX M/B (Max. to 12" x 13")
Backplane mini SAS (SFF8087)
Hard Drive Interface: SAS/ SATA II
Cooling Units: 3x 120mm & 3x 80mm Cooling Fans
Expansion Slots: 7 Slots
Connector Port : 2 x USB Ports(Front)
Materials: Heavy-Duty Cold-Roll Steel
Materials of Main Chassis: Zinc-Plated with Bright Chromate
Material of Front Bezel: Texture-Coated
Material of Handle: Aluminum
Indicators: LEDs for Power ON/OFF, HDD Activity and Fan Failure
Switch: Power ON/OFF, System Reset, Mute
Dimensions: 19" x 15.75" x 27" (W x H x D)
Humidity: 5% - 95% Non-condensing

   Drawing Info                     Product Sheet
       


       
  

Introduction:
The RM9001 storage server series rackmount not only has the stylish appearance, but the functionality and flexibility make RM9001 series a new breed of storage server. As SAS and SATA technology has become a more cost effective solution, Synergy Global Technology Inc has taken a step forward to prepare the migration of new technology and provide the mini SAS backplane to support both latest SAS and SATA hard drives. We also provide redundant power supply to ensure total up time of mission critical server applications.

Features
• Fiber Optical Drive Tray Status Indicator
• Advance Thermal Cooling Design Optimizes Airflow
• 3x80mm Cooling Fans for Ventilation
• Mini SAS Backplane
• Front Access USB Connector
• Power + Fan Failure + HDD LED Indicator
• Power/Alarm Reset Switch
• Support EATX Motherboard
• Fully RoHS Compliance
• Two bottom drive bays can be dedicated for OS Redundancy


  For more pictures , click on the following for enlarged view:

           


Ordering information 
Part Number  Description
RM9001-R150     9U Rackmount Chassis, 50 x 3.5" storage server w/ 1500W redundant P.S.
RM9001-R180     9U Rackmount Chassis, 50 x 3.5" storage server w/ 1800W redundant P.S.
RM9001-R200    9U Rackmount Chassis, 50 x 3.5" storage server w/ 2000W redundant P.S


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

                               Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.