Products
Industrial Display
-Open Frame LCD Monitor
-8.4" Open Frame LCD
- ID-11-H08P
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Open Frame Outdoor Monitor 8 Inch :
Part# ID-11-H08P
8.4" High Brightness Sunlight Readable LCD
Made in the USA
Display Size |
8.4 Inch |
Panel Type |
TFT Active |
Resolution Capabilities |
SVGA* |
Native Resolution |
800 x 600* |
Pixel Pitch |
.213mm |
Active Display Area |
6.78"(w) x 5.16"(h) / 172.2mm x 131.1mm |
Viewing Angle |
Up/Dwn/L/R: 80°/60°/80°/80° |
Contrast Ratio |
600:1 |
Brightness |
1200 Nits (cd/m2) |
Backlight |
50,000 hrs (CCFL) |
Colors Supported |
16.77 M |
Video Input Connector |
HD15, RCA (NTSC) 5 Pin Mini Din (S-Video) |
Video Input |
Analog 0.7V p-p, NTSC/PAL |
Sync |
Separate H/V, Combined, SOG |
Power Source |
1.3 Amps @ 12 volts Optional: 90-264VAC Universal |
Power Consumption |
16 Watts @ 12Vdc, 4 Watts Sleep Mode |
Temperature |
Operating: -10 to 50ºC (14 to 122ºF) Storage: -20 to 60ºC (-4 to 140ºF) |
Humidity |
Operating: 10 to 95%NC Storage: 10 to 95%NC |
Altitude |
Operating: up to 10,000 ft Storage: up to 40,000 ft |
|
|
|
Display Features & Benefits :
- 8.4" Very Bright Active Matrix Sunlight Readable TFT Display, SVGA: 1200 nits cd/m2 (optional 650 nits cd/m2) / XGA: 1000 nits cd/m2 (optional 400 nits cd/m2)
- Optical Bonding for added Shock & Vibration protection and/or reduced solar reflectivity. ( Read more )
- High-Luminance Solid-State LED-enhanced Backlighting
- Integration of light management films
- Rugged Black Powder-Coated Aluminum Chassis
- A multitude of Video Inputs: HD15(F), DVI-D Pin, Composite BNC, Mini Din (S-video)
- High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
- Energy Efficient, Low Power Consumption
- High Environmental Performance and Reliability
- Anti-Reflective Protective Window
- SVGA (800x600) Resolution, Optional XGA (1024 x 768)
- Wide Operational Temperature Range, -10°C to +50°C (14°F to +122°F) (optional extended temperature ranges available)
- RoHS Compliant
- Engineered, Fabricated and Assembled in the USA
0PTIONS :
- 12VDC (standard), 24VDC, 9 to 36VDC, or 90-264V AC Power
- Touch Screen: Capacitive, Resistive Touch, Sirius Touch
- NEMA 4 or 4X (IP65/IP66) Protection
- SVGA (800x600) Resolution Standard, Optional XGA (1024 x 768)
- Extended Operational Temperature Range down to -20°C (-4°F) or -40°C (-40°F); also +55°C (+131°F)
- +70°C when using optional 9 to 36V DC power
- Inputs: Component Video YPbPr/SD or Component Video YCbCr; 3-wire BNC Sync-on-Green; 5-wire BNC
- Impact Resistant Protective Windows
More photos ( Click for enlarged views )
|
|
|
|
|
|
Overview |
Housing |
Design |
|
Operational Overview |
Connections |
|
|
|
|
|
|
Power |
Interface |
Real World Application |
|
Mounting |
|
Back to top
Ordering information
Part
Number |
Description |
ID-11-H08P
Call for pricing |
8.4" Industrial Open Frame High Bright Display |
Toll Free :
1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |