Products
Industrial Display
-Open Frame LCD Monitor
-17" Open Frame LCD
- ID-11-H17P
- Panel Mount Monitor
( Wall Mount / Bracket Mount )
- Chassis Monitor
- Flush Mount Monitor
- Rack Mount Monitor
* Filter by Freatures
- Sunlight Readable Monitor
- Industrial Touch Screen Monitor
- High Resolution Monitor /
HD Monitor
- 4K Monitor
- Marine Monitor
- Water Resistant /
Waterproof Monitor
- Stainless Steel Enclosure /
Stainless Steel Frame
Rackmount LCD KVM
Console
Rackmount
LCD Monitor
Drawer
Rackmount Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
Open Frame Industrial Grade LCD 17.0" Monitor :
Part# ID-11-H17P
17" Open Frame , Sunlight Readable LED Backlight Display Made in the USA
Display Size |
17.0 Inch |
Panel Type |
TFT Active |
Optical Bonding |
Optical Bonding for added Shock & Vibration protection and/or
reduced solar reflectivity |
Native Resolution |
SXGA (1280 x 1024) |
Pixel Pitch |
.264mm (w) x .264mm (h) |
Active Display Area |
13.30" (w) x 10.64" (h) 337.9mm(w)x 270.3mm(h) |
Viewing Angle |
Left / Right: 85º/85º Up / Down: 85º/85º |
Contrast Ratio |
1000:1 |
Brightness |
1000 nits (cd/m2) |
Backlight |
50,000 Hours Half Life |
Colors Supported |
16.7M |
Video Input Connector |
HD15(F), DVI-I, BNC, 5 Pin Mini Din (S-Video) |
Video Input |
VGA - 0.7Vp-p / 75 ohm, Composite - 1.0Vp-p / 75 ohm |
Sync |
TTL Separate H&V, Combined, SOG |
Power Source |
90-264VAC Universal Optional: 12VDC or 24VDC |
Power Consumption |
35 Watts @ 115VAC, 4 Watts Sleep Mode |
Temperature |
Operating: -10 to 50ºC (14 to 122ºF) Optional: Operating: -20ºC or -40ºC (-4º or -40ºF) Storage: -20 to 60ºC (-4 to 140ºF) |
Humidity |
Operating: 10 to 95%NC Storage: 10 to 95%NC |
Altitude |
Operating: up to 10,000 ft Storage: up to 40,000 ft |
Rear Enclosure |
Black Powder Coated Aluminum |
Touchscreen |
Optional: Resistive,Capacitive or Sirius Touch Touch Interface : Serial or USB |
|
|
|
Display Features & Benefits :
- 17" Very Bright, Sunlight Readable Active Matrix TFT Display, 1000 nits (cd/m²)
- Optical Bonding for added Shock & Vibration protection and/or reduced solar reflectivity. ( Read more )
- High-Luminance Solid-State LED-enhanced Backlighting
- Integration of light management films
- Rugged Black Powder-Coated Aluminum Chassis
- A multitude of Video Inputs: HD15(F), DVI-D Pin, Composite BNC, Mini Din (S-video)
- High Contrast Ratio & Definition, Outstanding Vivid Color & Image Quality
- Wide Color Gamut
- Energy Efficient, Low Power Consumption
- High Environmental Performance and Reliability
- Anti-Reflective Protective Window
- SXGA (1280 x 1024) Resolution
- Wide Operational Temperature Range, 0°C to +50°C (32°F to +122°F) (optional extended temperature ranges available)
- Milled NEMA 4 (IP65) Rated Black Powder Coated Beveled Aluminum Gasket Sealed Front Bezel and Machined Rear Enclosure
- RoHS Compliant
- Engineered, Fabricated and Assembled in the USA
0PTIONS :
- 90-264V AC Power standard, (optional 12V DC, 24V DC or 9-36V DC available)
- Touch Screen: Capacitive, Resistive Touch, Sirius Touch
- 316 Stainless Steel NEMA 4X (IP66) Front Panel
- Extended Operational Temperature Range down to -20°C (-4°F) or -40°C (-40°F)
- "Low-Scan" and/or Legacy Video Support, Below 30 kHz down to 15 kHz, and CGA/EGA Resolution
- Inputs: Component Video YPbPr/SD or Component Video YCbCr; 3-wire BNC Sync-on-Green; 5-wire BNC
- Impact Resistant Protective Windows
More photos ( Click for enlarged views )
|
|
|
|
|
|
Overview |
Housing |
Design |
|
Operational Overview |
Connections |
|
|
|
|
|
|
Power |
Interface |
Real World Application |
|
Mounting |
|
Back to top
Ordering information
Part
Number |
Description |
ID-11-H17P
Call for pricing |
17.0" Open Frame , Sunlight Readable LED Backlight Display |
Toll Free :
1-888-865-6888 Fax : 510-226-8968 Email : sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal. |
| |