|
LCD Panel |
|
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
|
Display Size |
Wide 17 inch (16:9) |
|
Resolutions
|
1280 x 768 |
|
Display Color |
16.2M color |
|
Brightness
|
400
cd/m2
|
|
Contrast
ratio
|
450
: 1 (Typical) |
|
Response Time
|
Tr=15 / Tf=25ms |
|
Pixel
pitch
|
0.289 x 0.289 mm |
|
Viewing
angle
|
70 / 70 / 50 / 60
(L / R / U / D) or
140 / 110 |
|
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
|
LCD MTBF |
50,000
hrs |
|
Signal Input |
-Input Video Signal : Analog RGB -Video Level :
Analog: 0.7Vp-p -Sync Type :
Separate H/V, Composite H/V -Input Connector : D-Sub
15 pin VGA analog |
|
Built-in Video Input |
|
|
Power Supply |
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
|
Mounting |
VESA-mount, Panel-mount, Wall-mount & Bracket mount |
|
OPTIONS |
|
Optional Video Input |
-
TV
Input : TV tuner with audio speaker-out
-
Input Connectors : TV tuner with 3.5mm audio jack
-
DVI
Input : DVI-D digital input
-
Input
Connectors : DVI-D (male)
|
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
|
Mechanical |
|
Material
|
1.2mm Steel |
|
Dimension |
443 x 53 x 294 mm
(WxDxH) |
|
Product Weight |
5 kg |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-10 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
5 ~90%, non
condensing |
|
Vibration |
5~500Hz 1G
RMS random vibration |
|
Safety Approval |
CE,
FCC |
|
Package Content |
|
Package Content |
LCD Monitor x 1 , VGA Cable (Male
to Male) x 1, DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x
1 |
|
|
Front View of ID-17Pw

Construction

Front / Rear / Top / Side Views & Dimensions
*click on
above picture for enlarged view

|