Products
Industrial Display
-Panel
Mount Monitor / (Wall Mount/Bracket Mount)
-
19" Panel Mount LCD (16:9)
-
6.4" Panel Mount LCD
-
8.4" Panel Mount LCD
-
10.4" Panel Mount LCD
-
12.1" Panel Mount LCD
-
15" Panel Mount LCD
-
17" Panel Mount LCD
-
19" Panel Mount LCD
-
20" Panel Mount LCD
-
17" Panel Mount LCD (16:9)
-
26" Panel Mount LCD (16:9)
-
32" Panel Mount LCD (16:9)
-
40" Panel Mount LCD (16:9)
-
55" Panel Mount LCD (16:9)
-Open
Frame LCD Monitor
-Chassis
Display
-Sunlight
Readable Display
-Industrial Touch
Screen LCD
Rackmount
LCD/ KVM
Rackmount
Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial Display
New
Panel PC New
2 Post
Relay Rack LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage
New
JBOD New
Rackmount Cabinet / Server Rack
Wall Mount
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC
/ Raid Tower
Accessories
OEM
System / Project
Return
Policy
|
Industrial LCD Monitor
:
Part #
ID-19Aw
6mm Aluminum Front Bezel 19" Samsung Panel Mount
Wide Screen Industrial
Monitor
|
LCD Panel |
|
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
|
Display Size |
Wide 19 inch (16:9) |
|
Resolutions
|
1440 x 900 |
|
Display Color |
16.7M color |
|
Brightness
|
300
cd/m2
|
|
Contrast
ratio
|
1000
: 1 (Typical) |
|
Response Time
|
Tr=1.3 / Tf=3.7ms |
|
Pixel
pitch
|
0.283 x 0.283 mm |
|
Viewing
angle
|
80 / 80 / 80 / 80
(L / R / U / D) or
160 / 160 |
|
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
|
LCD MTBF |
50,000
hrs |
|
Signal Input |
-Input Video Signal : Analog RGB -Video Level :
Analog: 0.7Vp-p -Sync Type :
Separate H/V, Composite H/V -Input Connector : D-Sub
15 pin VGA analog |
|
Built-in Video Input |
-Video
Input : S-Video and Composite -Input Connectors : RCA,
S-video |
|
Power Supply |
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
|
Mounting |
VESA-mount, Panel-mount, Wall-mount & Bracket mount |
|
OPTIONS |
|
Optional Video Input |
-
TV
Input : TV tuner with audio speaker-out
-
Input Connectors : TV tuner
with 3.5mm audio jack
-
DVI
Input : DVI-D digital input
-
Input
Connectors : DVI-D (male)
|
|
Optional DC Power |
48V / 24V / 12V DC Power
Details
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
|
Mechanical |
|
Material
|
6mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
|
Finish
|
Powder Coating |
|
Color |
Front
Panel : Black Back : Dark Grey
(RAL7037) |
|
Dimension |
508.5 x 63.6 x 338.1 mm
(WxDxH) |
|
Product Weight |
5.0 kg |
|
Environmental |
Temperature
|
0 to 50
Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) |
|
Relative Humidity
|
5~90%, non
condensing |
|
Shock
|
10G peak
acceleration
(11ms duration) |
|
Vibration |
5~500Hz, 1G RMS random vibration |
|
Safety Approval |
CE,
FCC |
|
Package Content |
|
Package Content |
LCD Monitor x 1,VGA Cable (Male
to Male) x 1, DC 12V adapter x1 ,Power
cord x 1, Mounting Bracket x 1 pair, CD disc, User Manual x
1 |
|
|
Front View of ID-19Aw

Construction

Front / Rear / Top / Side Views & Dimensions
 *click on
above picture for enlarged view


|
|
More photos (click to enlarge )
|
FEATURES :
- 19"(16:9) industrial TFT LCD panel support 1440 x 900 pixels
- 6mm Aluminum front bezel with 45 degree chamfer
- Rugged construction and modularized design
- 300 cd/m2 industrial brightness
- OSD control keys to optimize the display
- Optional video input (TV tuner & DVI)
- Optional touch screen, NEMA 4 / IP 65 front protection
- Wide-ranges Mounting kits
(VESA-mount, Bracket-mount, Panel-mount or OEM
mounting design etc. )
APPLICATIONS :
- Embedded display Unit
- Industrial automation
LCD panel
- Gaming, lottery & amusement display
- Kiosks, arcade games, Hospitality Display, ATM Machines
- Aviation simulators, Industrial test equipment, and
Instrumentation
Diagram for I/O Outlet

Ordering
information :
|
Part # |
Description |
|
WITHOUT NEMA 4 / IP65 |
ID-19Aw
Price : $455 |
Standard Version -
6mm Aluminum
Front Bezel 19" Samsung Industrial display |
ID-19AwTV
Price : $556 |
Version w/option -
6mm Aluminum
Front Bezel 19" Samsung Industrial display +
TV Tuner |
-DVI
Price : $61 |
Add DVI |
-AV
Price : $81 |
Add Composite video(RCA) + S-video |
-HDMI
Price : $108 |
Add HDMI |
-BNC
Price : $81 |
Add Composite video(BNC) + S-video |
-QD
Price : $594 |
Add Quad Display |
-TRB
Price : $257 |
Add resistive + USB controller Touch Screen |
-TRS
Price : $257 |
Add resistive + serial controller Touch Screen |
-TCB
Price : $432 |
Add capacitive + USB controller Touch Screen |
-TCS
Price : $432 |
Add capacitive + serial controller Touch Screen |
-12VDC
Price : $162 |
Add 12V DC power |
-24VDC
Price : $162 |
Add 24V DC power |
-48VDC
Price : $162 |
Add 48V DC power |
-SPK
Price : $81 |
Add Audio input |
-RM
Price : $54 |
Add Remote controller |
|
WITH NEMA 4
/ IP65 |
ID-19AwN
Price : $500 |
Standard Version -
6mm Aluminum
Front Bezel 19" Samsung Industrial display +
NEMA 4 / IP65 |
ID-19AwTVN
Price : $601 |
Version w/option -
6mm Aluminum
Front Bezel 19" Samsung Industrial display +
TV Tuner+NEMA
4 / IP65 |
-DVI
Price : $61 |
Add DVI |
-AV
Price : $81 |
Add Composite video(RCA) + S-video |
-HDMI
Price : $108 |
Add HDMI |
-BNC
Price : $81 |
Add Composite video(BNC) + S-video |
-QD
Price : $594 |
Add Quad Display |
-TRB
Price : $257 |
Add resistive + USB controller Touch Screen |
-TRS
Price : $257 |
Add resistive + serial controller Touch Screen |
-TCB
Price : $432 |
Add capacitive + USB controller Touch Screen |
-TCS
Price : $432 |
Add capacitive + serial controller Touch Screen |
-12VDC
Price : $162 |
Add 12V DC power |
-24VDC
Price : $162 |
Add 24V DC power |
-48VDC
Price : $162 |
Add 48V DC power |
-SPK
Price : $81 |
Add Audio input |
-RM
Price : $54 |
Add Remote controller |
Back to top

Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |