|
LCD Panel |
|
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
|
Display Size |
19 inch diagonal
(376.32H x 301.056V) |
|
Resolutions
|
1280 x 1024 |
|
Display Color |
16.7M color |
|
Brightness
|
300
cd/m2
|
|
Contrast
ratio
|
1000
: 1 (Typical) |
|
Response Time
|
Tr=1.3 / Tf=3.7ms |
|
Pixel
pitch
|
0.294 x 0.294 mm |
|
Viewing
angle
|
80 / 80 / 80 / 80
(L / R / U / D) or
160 / 160 |
|
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
|
LCD MTBF |
50,000
hrs |
|
Signal Input |
|
|
Power Supply |
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
|
Mounting |
VESA-mount, Panel-mount, Wall-mount &
Bracket mount |
|
Touch Screen |
Details
 |
|
OPTIONS |
|
Optional Video Input |
-
Video
Input : DVI and S-Video and Composite
-
Input Connectors : RCA,
S-video, DVI
|
|
Optional DC Power |
48V / 24V / 12V DC Power
Input Range:10~36V(DC-12V, DC-24V model)
36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy: +/- 1% (Max.)
Safety : Continuous short circuit
protection |
|
Mechanical |
|
Material
|
1.2mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
|
Finish
|
Powder Coating |
|
Color |
Front
Panel : Silver
Back : Dark Grey
(RAL7037) |
|
Dimension |
440 x 59 x 363 mm
(WxDxH) |
|
Product Weight |
6.0 kg |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-10 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
5 ~90%, non
condensing |
|
Vibration |
5~500Hz 1G
RMS random vibration |
|
Safety Approval |
CE,
FCC |
|
Package Content |
|
Package Content |
LCD Monitor x 1,VGA Cable (Male
to Male) x 1, DC 12V adapter x1, Power
cord x1,Mounting Bracket x 1 pair, CA disc, User Manual x
1 |
|
|
Front View of ID-19D
* without Touch screen

Construction
* without Touch screen

Front / Rear / Top / Side Views & Dimensions
* without Touch screen
*click on
above picture for enlarged view


|