|
LCD Panel |
|
LCD Type |
Samsung Grade A Industrial
TFT LCD Panel |
|
Display Size |
Wide 40 inch (16:9) |
|
Resolutions
|
1366 x 768 |
|
Display Color |
16.7M color |
|
Brightness
|
500
cd/m2
|
|
Contrast
ratio
|
1200
: 1 (Typical) |
|
Response Time
|
Tr=15 / Tf=25ms |
|
Pixel
pitch
|
0.648 x 0.648 mm |
|
Viewing
angle
|
89 / 89 / 89 / 89
(L / R / U / D) or
178 / 178 |
|
OSD Control |
Brightness,
Contrast, Phase & Color, H & V position,
Auto-tune & Recall |
|
LCD MTBF |
50,000
hrs |
|
Signal Input |
|
|
Power Supply |
External type,
110 ~ 220 VAC at 50 or 60 Hz via AC adapter (12V), 12V DC
Output, Adapter size : 108(W)x64(H)x30Dmm, UL & CE
|
|
Mounting |
VESA-mount, Panel-mount, Wall-mount & Bracket mount |
|
OPTIONS |
Video Input |
-
Video
Input : DVI and S-Video and Composite
-
Input Connectors : RCA,
S-video, DVI
|
|
Mechanical |
|
Material
|
1.2mm
Aluminum (Front panel)
1.2mm Steel (Rear case) |
|
Finish
|
Powder Coating |
|
Color |
Front
Panel : Silver Back : Dark Grey
(RAL7037) |
|
Dimension |
1006 x 127 x 589 mm
(WxDxH) |
|
Product Weight |
45.0 kg |
|
Environmental |
|
Temperature |
0 to 50
Degree Celsius (Operation)
-10 to 60 Degree Celsius (Storage) |
|
Relative Humidity |
5 ~90%, non
condensing |
|
Vibration |
5~500Hz 1G
RMS random vibration |
|
Safety Approval |
CE,
FCC |
|
Package Content |
|
Package Content |
LCD Monitor x 1 , VGA Cable (Male
to Male) x 1, DC 12V adapter x1 , Power
cord x 1, Mounting Bracket x 1 pair, CDdisc, User Manual x
1 |
|
Front View of ID-40Dw

Construction

Front / Rear / Top / Side Views & Dimensions
*click on
above picture for enlarged view
ID-40W IO PLATE
*click on
above picture for enlarged view


|