Home    |    Online Store  |   About Us    |    Contact Us    |    Site Map    

  Products
Industrial Display
 -Sunlight Readable Display  
 
   - Panel Mount Style
          
- 15" Panel Mount LCD
           - 17" Panel Mount LCD
        
 - 19" Panel Mount LCD   
    - Chassis Display Style

          - 15" Chassis Display
         
- 17" Chassis Display
         - 19" Chassis Display

    - Open Frame Style
          - 15" Open Frame LCD
         
- 17" Open Frame LCD
          - 19" Open Frame LCD

 
-Open Frame LCD Monitor 
 -Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

 -Chassis Display  
 -Industrial Touch Screen LCD  

 
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy

 


 
     Home >>  Industrial Display >>  Sunlight Readable Display / Panel Mount Style >>

   Sunlight Readable Industrial Flat Panel Display :    Part #   ID-H15A
                         6mm Aluminum Front Bezel 15" Sunlight Readable Display - Panel Mount Style 
                                                  LCD Panel

LCD Type

Samsung Grade A Industrial
              TFT LCD Panel

Display Size

15 inch diagonal (304.13H x 228.1V)

Resolutions

1024 x 768

Display Color

16.2M color

Brightness

1,400 cd/m2

Contrast ratio

400 : 1 (Typical)

Response Time

Tr=15 / Tf=25ms

Pixel pitch

0.297 x 0.297 mm

Viewing angle

65 / 65 / 50 / 60 (L / R / U / D)  or 
130 / 110

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune & Recall

LCD MTBF

50,000 hrs

Signal Input

  • Input Video Signal : Analog RGB
  • Video Level :  Analog: 0.7Vp-p
  • Sync Type : Separate H/V, Composite H/V
  • Input Connector:D-Sub 15 pin VGA analog

Power Supply

External type, 110 ~ 220 VAC at 50 or 60 Hz via
AC adapter (12V), 12V DC Output, 
Adapter size : 108(W)x64(H)x30Dmm, UL & CE

Mounting

VESA-mount, Panel-mount, Wall-mount &
Bracket mount
                                                  OPTIONS

Optional Video  Input

  • Video Input   :    S-Video and Composite
  • Input Connectors : RCA, S-video

Optional Touch Screen

                 Details

Optional DC Power

 48V / 24V / 12V DC Power 
Input Range:10~36V(DC-12V, DC-24V model)
                 36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety  : Continuous short circuit protection

                                  Mechanical

Material

 6mm Aluminum (Front panel)
 1.2mm Steel (Rear case)

Finish

 Powder Coating

Color  Front Panel : Black 
 Back          : Dark Grey (RAL7037) 
Dimension  390 x 55 x 300 mm (WxDxH)
Product Weight  3.5 kg
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -10 to 60 Degree Celsius (Storage) 
Relative Humidity  5 ~90%, non condensing
Vibration   5~500Hz 1G RMS random vibration 
Safety Approval   CE, FCC
                             Package Content

Package Content

LCD Monitor x 1 , VGA Cable (Male to Male) x 1,   DC 12V adapter  x1 ,  Power cord x 1,  Mounting Bracket x 1 pair, CD disc, User Manual x 1 

  Front View of  ID-H15A                      

            

  Construction 

   

   Front / Rear / Top / Side Views & Dimensions

                        

      *click on above picture for enlarged view    

         

         
          

 

 

 

 

 



FEATURES :
  • 15" industrial TFT LCD panel support 1024 x 768 pixels
  • 6mm Aluminum front bezel with 45 degree chamfer
  • Rugged construction and modularized design
  • 1400 cd/m2 industrial brightness
  • OSD control keys to optimize the display
  • Optional front IP protection
  • Optional video input (S-Video & RCA input)
  • Optional touch screen, NEMA 4 / IP 65 front protection
  • Wide-ranges Mounting kits
    (VESA-mount, Bracket-mount, Panel-mount or OEM mounting design etc. )

APPLICATIONS :    

  • Embedded display Unit
  • Industrial automation LCD panel
  • Gaming, lottery & amusement display
  • Touch screen display panel
  • Kiosks, arcade games, Hospitality Display, ATM Machines
  • Aviation simulators, Industrial test equipment, and Instrumentation

     Diagram for  I/O Outlet

                                               

                                                                                                                                                                        
                                                                                                                                                                                      

Ordering information :    
Part # Description
                                                 WITHOUT NEMA 4 / IP65
ID-H15A
Price : $1459
Standard Version  - 6mm Aluminum Front Bezel 15" Industrial display
ID-H15AAV
Price : $1568
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + S-Video &
                           Composite Video
ID-H15ABNC
Price :  $1568
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + BNC
ID-H15ADC12
Price : $1595
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 12v DC Power
ID-H15ADC24
Price : $1595
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 24v DC Power
ID-H15ADC48
Price : $1595
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 48v DC Power
ID-H15ATRS
Price : $1716
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                           e-Resistive Touch screen & serial controller
ID-H15ATRB
Price : $1716
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                           e-Resistive Touch screen & USB controller
ID-H15ATCS
Price : $2041
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                          3M Capacitive Touch screen & serial controller
ID-H15ATCB
Price : $2041
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                           3M Capacitive Touch screen & USB controller
                                                  WITH NEMA 4 / IP65
ID-H15AN
Price : $1574
Standard Version  - 6mm Aluminum Front Bezel 15" Industrial display + NEMA 4 / IP65
ID-H15AAVN
Price : $1682
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + S-Video &
                           Composite Video + NEMA 4 / IP65
ID-H15ABNCN
Price : $1682
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + BNC +
                           NEMA 4 / IP65
ID-H15ADC12N
Price : $1709
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 12v DC Power
                           +NEMA 4 / IP65
ID-H15ADC24N
Price : $1709
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 24v DC Power
                           +NEMA 4 / IP65
ID-H15ADC48N
Price : $1709
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display + 48v DC Power
                           +NEMA 4 / IP65
ID-H15ATRSN
Price : $1831
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                           e-Resistive Touch screen & serial controller + NEMA 4 / IP65
ID-H15ATRBN
Price :  $1831
Version w/option  - 6mm Aluminum Front Bezel 15" Industrial display +
                           e-Resistive Touch screen & USB controller + NEMA 4 / IP65

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                     Copyright @  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.