Products
Industrial Display
  -Panel Mount Monitor /
 (Wall Mount/Bracket Mount)

   -22" Panel Mount LCD
    -WideScreen   (16:9 / 16:10)
      -ID-22Aw
      -ID-H22Aw
        (Sunlight Display)
      -ID-H22Aw-LED
        (Sunlight Display with LED-backlit)

   -6.5" Panel Mount LCD
   -8.4" Panel Mount LCD
   -10.4" Panel Mount LCD
   -12.1" Panel Mount LCD
   -15" Panel Mount LCD
   -17" Panel Mount LCD
   -19" Panel Mount LCD
   -20" Panel Mount LCD
   -21" Panel Mount LCD
   -24" Panel Mount LCD
   -26" Panel Mount LCD
   -32" Panel Mount LCD
   -40" Panel Mount LCD
   -46" Panel Mount LCD
   -55" Panel Mount LCD
  -Open Frame LCD Monitor
  -Chassis Display
  -Sunlight Readable Display
  -High Resolution LCD
  -Industrial Touch Screen LCD

 Rackmount LCD KVM
   Console

Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects


Return Policy


 
     Home >>  Industrial Display >>  Panel Mount Monitor / Wall Mount / Bracket Mount Monitor >>

Industrial Monitors:  Part #  ID-H22Aw-LED

*** This model is discontinued . Learn more about replacement model ID-HE21Aw  ***


                                              6mm Aluminum Front Bezel with NEMA4 / IP65 front protection
                               22" Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor 

LCD w/ LED Backlight Panel
LCD Type

TFT LCD Panel

Backlight

LED

Display Size

22 inch diagonal

Resolutions

1680 x 1050

Display Color

16.7 M color

Brightness

1000 cd/m2

Contrast ratio

1000 : 1 (Typical)

Active area (mm)

474 x 296

Viewing angle 160° x 160°

LCD MTBF

50,000 hrs

Signal Input

VGA

Power Supply

Input : Auto-sensing 100 to
          240VAC, 50 / 60Hz
Consumption :Max. 84 Watt,
                   Standby 5 Watt

Mounting

Panel mount / VESA mount
OPTIONS

Optional Touch Screen

                 Details

Optional DC Power

48V / 24V DC Power         Details
Input Range:
  10~36V(DC-12V, DC-24V model)
  36~75V (DC-48V model)
DC power Output : DC 12V
Voltage Accuracy
: +/- 1% (Max.)
Safety :
  Continuous short circuit protection

Other Option

- Multi-Display Controller         Details
- HDMI, DVI-D, S-Video + BNC & Audio
- 3G / HD / SD-SDI Broadcast-grade input
- MIL-type or lockable connector
- Auto / switch dimming
- TV - PAL or NTSC

Mechanical
Dimension
( W x D x H )
 20 x 2.6 x 13.3 inch /
 574 x 64 x 380 mm
Product Weight  5 kgs ( 11 lbs )
Casing Color  Black front panel
 Dark grey rear case
Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5 ~ 90%, non condensing
Shock 10G acceleration ( 11 ms duration )
Vibration 5 ~ 500Hz 1G RMS random vibration
Regulatory FCC, CE
  Front View of  ID-H22Aw-LED

   Front / Rear / Top / Side Views & Dimensions


*click on above picture for enlarged view

         Download Product Sheet
         Download Mounting Guide   (VESA Mount / Wall Mount)

Touchscreen Drive Download
Mac Linux Dos
Win 2k-Xp Win 98-Me Win CE
Win 7    
 
   DISPLAY BENEFITS :
  • 22" widescreen LCD with high brightness 1000 cd/mē
  • Green LED-backlit panel technology
  • Rugged construction against external impact
  • 6mm aluminum front bezel with protective glass
   0PTIONS :
  • HDMI, DVI-D, S-Video + BNC & Audio
  • 3G / HD / SD-SDI Broadcast-grade input
  • MC Multi-display control solution
  • HW22" Touchscreen : Capacitive, Resistive
  • 48V or 24VDC Power
  • MIL-type or lockable connector
  • Auto / switch dimming
  • TV - PAL or NTSC

     Diagram for  I/O Outlet

Ordering information :
Part # Description
ID-H22Aw-LED 6mm Aluminum Front Bezel with NEMA4 / IP65 front protection 22 " Widescreen High Brightness LCD w/ LED Backlight Panel Mount Monitor
-MC Add Multi-Display Controller            Download Spec Sheet for Multi-Display Controller

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.