Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard/ KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy







1U 17" Rackmount LCD Monitor Console Keyboard Drawer With Single Port : 
Part #   LCD1U17-Cl-01


   

*click on above picture for enlarged view

 LCD Drawer Benefits:
  • SAMSUNG 17" grade A LCD panel
  • High resolution 1280 x 1024
  • 104 keys keyboard touchpad or trackball mouse
  • 16 languages layouts
  •  Product Dimension ( W x D x H )
    17.4 x 21.7 x 1.73 inch / 442 x 550 x 44 mm
     Download Product Sheet
    PRICE : $440


    *click on above picture for enlarged view

     

    ORDERING INFORMATION
    Part # Description
    LCD1U17-Cl-01-n
    Price : $440
    1U 17"Samsung Panel w/ touchpad.   ** NO FREE SHIPPING **
    1 year warranty .Not returnable except DOA (dead on arrival)
    LCD1U17-Cl-01-b
    Price : $440
    1U 17"Samsung Panel w/ trackball.

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.