Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
  Products
Industrial Display
   -Sunlight LCD
   - Panel Mount Style
   - Chassis Display Style
     - 17" Chassis Display
     - 19" Chassis Display
   - Open Frame Style
- Open Frame LCD Monitor
- Panel Mount Monitor /
  (Wall Mount/Bracket Mount)

- Chassis Display
- Industrial Touch Screen LCD

Rackmount LCD/ KVM
Rackmount Keyboard /
   Rackmount KVM Switch

Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






 
      Home >>  Industrial Display >>  Sunlight Readable Display / Chassis Display Style >>

       SUNLIGHT LCD - CHASSIS DISPLAY STYLE                           
                             -  LCD PANEL SIZE :    17" ~ 19"                           

                              FREE GROUND SHIPPING  *** Click for details                                       

                                         Chassis Display Style                                   
    Part # / Photo / Price/
     Buy Online

   LCD Size  Resolution Contrast Ratio
 /  Brightness
  Viewing Angle  Dimension  Features & Options
 ID-H17D    
     
           
       Buy Online>>
          


    17"

 1280 x 1024  500:1 /800 nits 150 /135 degree  
393.4 x 75 x 313.4 mm (WxDxH)
* Grade A LCD Panel
-Optional S-Video &
 Composite Video
-Optional BNC
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter  

 ID-H19D   
     
          
       Buy Online>>
          


    19"

 1280 x 1024  800:1 / 800 nits 160 /160 degree  
435 x 65 x 350 mm (WxDxH)
* Grade A LCD Panel
-Optional S-Video &
 Composite Video
-Optional BNC
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


  

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.