Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                     Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






 
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>

  1U / 2U  RACKMOUNT LCD KVM with USB Interface                                     
                  - CHOOSE BY LCD PANEL SIZE :    20" Plus  
 19"    17"     15"                                                   

                              FREE GROUND SHIPPING  *** Click for details                          

          20" Plus LCD Panel                                                                        
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
Ratio / Brightness/
Viewing angle
  Keyboard  KVM  Features & Options
 New
   Sun & Solaris Compatible   
 LCD1U20-03  
         
Price : $1545  Buy Online>>

1600 x 1200 

 25.6"/
 650mm
800:1 /
300 nits
104 Key KB
w/ Touchpad
& Numeric Key Pad, support SUN key
 

** Single port  / 8 / 16 / 32 port  USB KVM
 
 
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 20 " Grade A LCD
-Stylish & Rugged Design

-Single or "One man" installation
  slides for easy & quick installation
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker , DVI
 New
 LCD1U20-02  
         
Price : $1356   Buy Online>>

 

1600 x 1200

 

 25.6"/
 650mm
800:1 /
300 nits
104 Key KB
w/ Touchpad
& Numeric Key Pad4
 

** Single port  / 8 / 16 / 32 port  KVM
**   PS/2 &  USB Combo 
 
*Samsung Grade A 20 " LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
 LCD1U20-01  
            
Price : $1388  Buy Online>>

 

1600 x 1200

 

 24"/
 608mm
1000:1 /
300 nits
106 Key KB
w/ Touchpad
& Numeric Key Pad OR
Cherry Trackball
 

** Single port  / 8 / 16
    port  KVM
** PS2 or
    PS/2 &
 USB Combo 
 
*1U Height 20" LCD Keyboard
-Temper glass protection
-RoHS compliant
-Optional PS2, PS2/ USB combo
-Optional Audio / DVI /
  SUN Hotkeys
-Optional detachable keyboard
  plate
-Optional 12V/48V DC
  Input adapter
   Sun & Solaris Compatible      
     LCD2U20-02
 
        
       Available in Black Only 

Price: $1636  Buy Online>>

 

1600 x 1200

OR
1152 x 900 @66 / 76Hz

 

 

  25.9""/
 650mm

 

 

   800:1 / 300 nits

 

 

104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball
 

 


 

** Single port  / 8 / 16
    port USB  KVM
 

 

 

*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152x900 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Samsung Grade A 20" LCD
  Panel
- 2 Year Warranty
LCD2U20-01u

         

 Price : $1485  Buy Online>>  
  

 

1600 x 1200

 

  25.9"/
 650mm
   800:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
OR
Cherry TM KB w/ Trackball 
 

** Single port  / 8 / 16
    port  KVM
** PS2/ USB /IP KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
*Samsung Grade A 20" LCD
  Panel
*Slide rails have fixed position to
  prevent movement of KB &
  screen

-Optional PS2, USB, IP & 2
 consoles KVM
-Optional S-Video & Composite
  Video , DVI-D
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
- 2 Year Warranty
          19" LCD Panel                                                                         Back to top >>
          1U                                                              

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 New
 *Real Mouse                  
 LCD1U19-15u
         
   
Price: $955 
Buy Online>>

 

1280 x 1024

  27.6"/
 700mm
   1000:1 / 300 nits / 160/160(H/V) Notebook
KB w/ Mini Optical Mouse
 

*supporting
Real Mouse
 

 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/  CAT5 KVM
- High Density RJ45
CAT5 KVM /  KVM Over IP
-Local console  /  Local + Remote  consoles
- PS2 & USB Combo
-User can store and use a Real  Mouse
-Combo PS/2 & USB interface
-Samsung
19 " Grade A LCD
-Mix PS/2, USB & SUN with
  Multi- platform switch capability
- 2 Year Warranty
Optional :

- S-Video + RCA / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker /
  Micro switch for auto power off /
  Front Panel / Internal Power supply
 New
   Sun & Solaris Compatible     
 LCD1U19-13u    
      
Price : $848  Buy Online>>
          

 

1440 x 900

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 19 " Grade A LCD
-Stylish & Rugged Design

-Single or "One man" installation
  slides for easy & quick installation
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker , DVI
New
 LCD1U19-12u    
       
Price : $644  Buy Online>>
          

 

1440 x 900

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
*Samsung Grade A 19" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
 New
 LCD1U19-09u
         
Price : $985  Buy Online>>

 

1280 x 1024

 

   18.9"/
 480mm
 1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
 
** Single port 
 
Features:
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 19" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video /
  BNC / DVI-D Video Input
- 12V /24V/ 48V DC Input power
- Speaker
  New
  Sun & Solaris Compatible     
 LCD1U19-08  
         
Price : $1280  Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

 

 25.6"/
 650mm
 1000:1 / 300 nits / 160/160(H/V) 104 key Notepad KB with Full Numerical pad & SUN Hot key with Touchpad or  Trackball
 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM/ CAT5 KVM / 
  KVM Over IP
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
 consoles
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung 19 " Grade A LCD
-Stylish & Rugged Design

-Single or "One man" installation
  slides for easy & quick installation
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
     KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker
New
 LCD1U19-07u   
         
Price : $955  Buy Online>>
          

 

1280 x 1024

 

  25.6"/
 650mm
 1000:1 / 300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball   

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
*Samsung Grade A 19" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
LCD1U19-05  
          
Price: $1140   Buy Online>>

 

1280 x 1024

 

 

  20.1"/
 511mm

 

 

   500:1 / 250 nits

 

106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 

 


 

-Single / 8 / 16 port
-  PS2 & USB Combo

 

 

Features:
-Separate sliding screen & 
  keyboard using unique Dual
  rails  design for 19" LCD

-Tempered  glass protection
-RoHS Compliant

Optional :
- PS2  /  ps2  & USB combo interface
- Speaker
- DVI
- Hot Sunkeys
- 12V/48V DC Input adapter
  Sun & Solaris Compatible      
     LCD1U19-04
 
       
Price: $1121  Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

  25.6""/
 650mm

 

 

 1000:1 / 300 nits / 160/160(H/V)

 

 

104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball
 

 


 

** Single port  / 8 / 16
    port USB  KVM
 

 

 

*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152x900 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Samsung Grade A 19" LCD
  Panel 
-Optional 12V/24V/
  48V DC input adaptor
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
 LCD1U19-03
     
Price: $955   Buy Online>>

 

1280 x 1024

 

  26.3""/
 670mm
 1000:1 / 300 nits / 160/160(H/V) Compact KB w/ 17-key numeric key pad, Trackball
or
Touchpad
 
Single USB port *Samsung Grade A 19" LCD
  Panel
*With Support arm to LCD
  Panel
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
- Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane
- 2 Year Warranty
 LCD1U19-02u  
   
Price : $962   Buy Online>>

 

1280 x 1024

 

  18.9""/
 480mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
Single USB port *Short Depth fits 23.6"/
 600mm deep cabinet rack
*Samsung Grade A 19" LCD
  Panel

-
Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter 
- Optional 
  Micro switch /  LCD Membrane /
  Front Panel
- 2 Year Warranty
 LCD1U19-01u    
       
Price : $932  Buy Online>>
          

 

1280 x 1024

 

  25.6"/
 650mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
*Samsung Grade A 19" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
LCD1U19-013
        
 
     Available in Black Only
          Price: $1563
      Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

   23.6""/
 600mm

 

 

 1000:1 / 300 nits / 160/160(H/V)

 

 

 /

 


 

  /

 

 

*Directly compatible w/ SUN
  & USB server

*
Auto detect  SUN Server
  resolution 1152 x 900 @
  66 or 76Hz
*Compatible with SUN,
  Apple, IBM, Dell, HP and
  USB Server
*Fits all current SUN racks
  of depth 24" to 36"
*Samsung 19" LCD Panel
*All mounting hardware
  included
- 12V/24V/48V DC input
  adapter
- 2 Year Warranty
          19" LCD Panel                                                                         Back to top >>
          2U  &  8U                                                            

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U19-05-u
 Made in USA
        
Price: $1148  Buy Online>>      
  

 

1280 x 1024

 

 14.90"    500:1 / 250 nits 88 Key with mouse use area beside keyboard
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*19" Samsung LCD Panel
*Short Depth Version
*Made in USA
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs
 LCD2U19-04-u
 Made in USA
      
Price: $1148  Buy Online>>      
  

 

1280 x 1024

 

 14.90"    500:1 / 250 nits Touchpad or  Trackball
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*19" Samsung LCD Panel
*Short Depth Version
*Made in USA
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs
   Sun & Solaris Compatible       
     LCD2U19-03
 
        
       Available in Black Only    

Price : $1121  Buy Online>>    

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

  23.6""/
 600mm

 

 

 1000:1 / 300 nits / 160/160(H/V)

 

 

104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball
 

 



** Single port  / 8 / 16
    port USB  KVM

 

 

*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152x900 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Unique monitor flip up
  design
*Allow viewing through closed
  glass cabinet door
*Samsung Grade A 19" LCD
  Panel
-Optional Speaker/
  DVI Input / LCD Membrane /
  Micro switch /  Internal Power
  Supply
- 2 Year Warranty
 LCD2U19-02u 
  
Price : $1038  Buy Online>>      
 

 

1280 x 1024

 

  18.9""/
 480mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM
*Short Depth of 18.9"/
  480mm only
*Samsung Grade A 19" LCD
  Panel

*Slide rails have fixed
   position to prevent
  movement of KB & screen
 
-Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane /
  Internal Power Supply
- 2 Year Warranty
 LCD2U19-01u 
     
Price : $1083  Buy Online>>  
  
          

 

1280 x 1024

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 
*Separate sliding screen & 
  keyboard using unique Dual
  Slides design
*Allow viewing through closed
  glass cabinet door
*Samsung 19" LCD   Panel
*Slide rails have fixed
   position to prevent
  movement of KB & screen

-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional 
  DVI Input / LCD Membrane /
  Micro switch /  Internal Power
  Supply
- 2 Year Warranty
LCDR8U19-03
      
   Only Black is available   Price : $811   Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

Viewing Angle : 150º (H) / 135º (V)    1000:1 / 300 nits / 160/160(H/V)   /  /
*8U in height
*Directly compatible
  w/ SUN & USB  server

*
Support SUN Server
  resolution 1152 x 900
*Samsung 19" LCD Panel
*Lower power consumption
*All mounting hardware
  included

-IP65/ NEMA sealed front
 2mm protective glass for
 LCD
- 12V/24V/48V DC input
  adapter 
- 2 Year Warranty
          17" LCD Panel                                                                           Back to top >>
          1U                                                                       

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 New
  Sun & Solaris Compatible      
 LCD1U17-18  
         
Price : $1118  Buy Online>>
          

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

  23.63"/
 600mm
   500:1 / 300 nits 117 key Touchpad KB with Numerical pad
 
-Single port
- 8 / 16  ports

Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution 
- Fits all current SUN racks
-  17 " Grade A LCD
- Rugged Design

- UL Listed

Optional :
- 8 / 16 / 32 ports KVM
- 48V DC power Input
 
 New
 LCD1U17-17   
         
Price :$765   Buy Online>>

 

1280 x 1024

 

   18.9"/
 480mm
 1000:1 / 300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
 
 

** Single port 
 

Features:
-Short Depth fits 23.6" /600mm
  deep cabinet rack

-Samsung Grade A 17" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Speaker
 N New
  Sun & Solaris Compatible       
 LCD1U17-16
         
Price : $1091  Buy Online>>

 

1280 x 1024

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) 104 key Notepad KB with Full Numerical pad & SUN Hot key with Touchpad or  Trackball
 
 
-Single port
- 8 / 16 / 32 ports
-Cost efficient DB-15
  KVM /  CAT5 KVM
- High Density RJ45
  CAT5 KVM / 
  KVM Over IP
-Local console
   / Local + Remote
 consoles
Features:
-Directly compatible w/ SUN
  Microsystems &  Solaris
   
-Auto detection of SUN server  
  1152 x 900 resolution
-Built-in SUN Hotkeys    
-Fits all current SUN racks
-Samsung Grade A 17" LCD Panel
  in U
-Stylish & Rugged Design

-Single or "One man" installation
  slides for easy & quick
  installation
- 2 Year Warranty

Optional :
- 8 / 16 / 32 ports KVM
- DB-15 or RJ-45 CAT5 KVM or
  KVM Over IP
- 12V/24V/ 48V DC power Input
- Speaker
 New
 LCD1U17-15u  
         
Price :$735  Buy Online>>

 

1280 x 1024

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 

*Samsung Grade A 17" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
  Sun & Solaris Compatible       
     LCD1U17-13

        
Price: $864  Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

  23.6""/
 600mm
 1000:1 / 300 nits / 160/160(H/V)  

 

104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball


 

 

 

 

** Single port  / 8 / 16
    port USB  KVM
 

 

 

*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152x900 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Samsung Grade A 17" LCD
  Panel

- 2 Year Warranty

 LCD1U17-11u
       

Price: $735  Buy Online>>

 

1280 x 1024

 

 25.59"/
 650mm
 1000:1 / 300 nits / 160/160(H/V) Compact KB w/ 17-key numeric key pad, Trackball
or
Touchpad
 
Single PS2 port (can be converted to USB interface by using an adapter LCD-A1001) *Samsung Grade A 19" LCD
  Panel
*With Support arm to LCD
  Panel
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
- Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane
- 2 Year Warranty
 LCD1U17-09u
         
Price: $735  Buy Online>>

 

1280 x 1024

 

  26.5"/
 670mm
  1000:1 / 300 nits / 160/160(H/V) Notebook
KB w/ Mini Optical Mouse
 
** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM
*Allow user to use and store 
  a real mouse
*Real Mini Optical Mouse
  included

*Samsung Grade A 17" TFT
  LCD Panel
-Optional Wireless Mouse
-Optional S-Video, Composite
  video
-Optional Touch Screen
-Optional 12V/24V/
  48V DC input adaptor
- Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
 LCD1U17-08-usb  
 Made in USA

  
        
Price: $938  Buy Online>>  

 

1280 x 1024

 

 20.8"/
 528mm
   1000:1 Cherry or Standard   Keyboard w/   Trackball or Touchpad Single USB port Short Depth Version
*Lexan shield Protection
*Made in USA
*Samsung Grade A 17" LCD Panel
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional Lock  
-Optional Retainer 
 LCD1U17-07-co   
          
Price: $978   Buy Online>>

 

1280 x 1024

 

 17.75"/
 450mm
   450:1 / 250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
-Single / 8 / 16 port
-  PS2 & USB Combo
Features:
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Tempered  glass protection
-RoHS Compliant

Optional :
- PS2  /  ps2  & USB combo interface
- Speaker
- DVI
- Hot Sunkeys
- 12V/48V DC Input adapter
 LCD1U17-06u  
 
Price: $705  Buy Online>>

 

1280 x 1024

 

  18.9""/
 480mm
  1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
Single USB port *Short Depth fits 23.6" /
  600mm deep cabinet rack
*Samsung Grade A 17" LCD
  Panel
-Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter 
- Optional  Speaker / 
  Micro switch /  LCD Membrane /
  Front Panel
- 2 Year Warranty
 LCD1U17-05-u  
 Made in USA

     
   Light Gray is also available 
Price: $998   Buy Online>> 

 

1280 x 1024

 

 29"/
 736.6mm
   1000:1 Cherry TM  Keyboard w/ Touchpad or Keyboard w/  Trackball Single USB port
*Lexan shield Protection
*Made in USA
*Samsung Grade A 17" LCD Panel
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional Lock  
-Optional Retainer 
 LCD1U17-04-u   
 Made in USA

       
Price: $918   Buy Online>>

 

1280 x 1024

 

  25.2"/
 640mm
   1000:1 Mechanical
88 key w/ Mouse area 
 
Single USB  port *User can store and use a
  mouse   
*Samsung Grade A 17" LCD
  Panel
*Made in USA
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional optical mouse
-Optional Lock  
-Optional Retainer
Sun BLade Series Server  
                 Compatible 
LCD1U17-03-USB    
     
Price: $980    Buy Online>>

 

1280 x 1024

 

  21.7"/
 550mm
  
   400:1 / 280 nits
Mechanical
105 key w/ numerical keypad & Touchpad
 
Single port  / 8 / 16 port
USB KVM
*With Built-in USB Port 
*Compatible with SUN BLade
  Series Server

*Built-in Power  Adapter
-Optional Touch Screen
-Optional 48V /24V DC Input
  adapter
 LCD1U17-02u
       
Price: $917  Buy Online>>

 

1280 x 1024

 

  25.6"/
 650mm
 1000:1 / 300 nits / 160/160(H/V) Notebook
keyboard w/ Touchpad
 
** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

*Separate sliding screen & 
  keyboard using unique Dual
  Slides design

*Samsung Grade A 17" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter
- Optional  LCD Membrane /
  Micro switch / Speaker / Front
  Panel  / Internal Power Supply
- 2 Year Warranty
 LCD1U17-01u    
     
Price: $595 Regular: $848
Promotion ONLY for single port

Buy Online>>

 

1280 x 1024

 

  23.6"/
 600mm
  1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 

*Samsung Grade A 17" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
LCD1U17-014
      
        Available in Black Only
          Price: $1233
      Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

  21.65"/
 550mm
 1000:1 / 300 nits / 160/160(H/V)  /

 


 

  /

 

 

*Directly compatible w/ SUN
  & USB server

*
Auto detect  SUN Server
  resolution 1152 x 900 @
  66 or 76Hz
*Compatible with SUN,
  Apple, IBM, Dell, HP and
  USB Server
*Fits all current SUN racks
  of depth 24" to 36"
*Samsung 17" LCD Panel
*All mounting hardware
  included
- 12V/24V/48V DC input
  adapter
- 2 Year Warranty
          17" LCD Panel                                                                           Back to top >>
          2U    7U                                                                   

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U17-06-u
 Made in USA
        
Price: $979  Buy Online>>      
  

 

1280 x 1024

 

 13.25"  1000:1 / 280 nits 88 Key with mouse use area beside keyboard
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*17" Samsung LCD Panel
*Short Depth Version
*Made in USA  
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs
 LCD2U17-05-u
 Made in USA
      
Price: $979  Buy Online>>      
  

 

1280 x 1024

 

 13.25"  1000:1 / 280 nits Touchpad or  Trackball
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*17" Samsung LCD Panel
*Short Depth Version
*Made in USA
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs
   Sun & Solaris Compatible     
     LCD2U17-04

        
 Price: $864  Buy Online>>   

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

 

  23.6""/
 600mm

 

 

 

 1000:1 / 300 nits / 160/160(H/V)

 

104-key SUN compatible KB w/ SUN HOT Keys &  3-button Trackball
 

 



** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  USB
    KVM

 

 

*Directly compatible w/ SUN
  Microsystems &  Solaris   
*Auto detection of SUN   
  server 1152x 00 resolution
*Built-in SUN Hotkeys    
*Fits all current SUN racks
*Unique monitor flip up design
*Allow viewing through closed
  glass cabinet door
*Samsung Grade A 17" LCD
  Panel
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
 LCD2U17-03u
 
Price: $780   Buy Online>>  
  

 

1280 x 1024

 

  17.3""/
 440mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
 
** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM
*Short Depth of 17.3" / 440mm
  only
*Samsung Grade A 17" LCD
  Panel

*Slide rails have fixed
   position to prevent
  movement of KB & screen

-Optional Single or Dual user
 KVM
-Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane /
  Internal Power Supply
- 2 Year Warranty
 LCD2U17-01u
       
Price: $780  Buy Online>>
 

 

1280 x 1024

 

  23.6"/
 600mm
 1000:1 / 300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 

*Separate sliding screen & 
  keyboard using unique Dual
  Slides design
*Allow viewing through closed
  glass cabinet door
*Samsung 19" LCD   Panel
*Slide rails have fixed
   position to prevent
  movement of KB & screen

-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter 
-Optional  Speaker / 
  DVI Input / LCD Membrane /
  Micro switch /  Internal Power
  Supply
- 2 Year Warranty
LCDR7U17-03   
     

  Only Black is available   Price : $727      Buy Online>>

 

1280 x 1024

OR
1152 x 900 @66 / 76Hz

Viewing Angle :  150º (H) / 135º (V)    1000:1 / 300 nits / 160/160(H/V)   /    / *Directly compatible w/
  SUN & USB server
*Support SUN Server
  resolution 1152 x 900

*Samsung 17" Industrial LCD
*7U in height
*Styled 6mm cast aluminum 
  front panel
*Lower power consumption

 Optional :

- DVI-D input
- 12V/24V/48V DC input
  adapter
          15" LCD Panel                                                                           Back to top >>
          1U                                                                       

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD1U15-13u
      

 

 

1024 x 768

 

 25.59"/
 650mm
   700:1 / 250 nits / 150/135(H/V) Compact Keyboard w/ Trackball
or
Touchpad
 
Single USB port *Samsung Grade A
  15" TFT LCD Panel
*With Support arm to
  LCD Panel
-Optional S-Video &
  Composite video
-Optional Touch Screen
-Optional 12V/24V/
  48V DC inp-24V adaptor
- Optional  Speaker / 
   DVI Input / Micro switch /
   LCD Membrane
 LCD1U15-12-u  
 Made in USA

  
      
 Price: $843 Buy Online>>

 

1024 x 768

 

 18.6"/
 473mm
   400:1 Cherry or Standard   Keyboard w/   Trackball or Touchpad Single USB port
Short Depth Version
*Lexan shield Protection
*Made in USA
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional Lock  
-Optional Retainer 
 
 LCD1U15-11 
   
 Price: $674  Buy Online>>

 

1024 x 768

 

  18.9""/
 480mm
    700:1 / 250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
 
Single USB port *Short Depth fits 23.6" /
  600 mm deep cabinet rack
*Samsung Grade A 15" LCD
  Panel

-
Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter 
- Optional  Speaker / 
  Micro switch /  LCD Membrane /
  Front Panel
- 2 Year Warranty
 LCD1U15-10-co   
        

Price: $858   Buy Online>>   

 

1024 x 768 

 

 17.5"/
 443mm
   400:1  /250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 
 -Single / 8 / 16 port
-  PS2 & USB Combo
Features:
-Separate sliding screen & 
  keyboard using unique Dual
  Slides design

-Tempered  glass protection
-RoHS Compliant

Optional :
- PS2  /  ps2  & USB combo interface
- Speaker
- DVI
- Hot Sunkeys
- 12V/48V DC Input adapter
 LCD1U15-09-u  
 Made in USA

   Light Gray is also available 
 Price: $803  Buy Online>>

 

1024 x 768 

 

 25.75"/
 655mm
   400:1 Cherry TM  or Solidtek Keyboard w/ Touchpad or Keyboard w/  Trackball Single USB port

*Lexan shield Protection
*Made in USA
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional Lock  
-Optional Retainer 
 LCD1U15-08-u  
 Made in USA

  
              
 Price: $803   Buy Online>>

 

1024 x 768

 

  23"/
 584mm
   400:1 Mechanical
88 key w/ Mouse area 
 
 Single USB port *User can store and use a
  mouse

*Made in USA  
-Optional Touch Screen
- S-Video & Composite video &
  ARGB & DVI inputs
-Optional optical mouse
-Optional Lock  
-Optional Retainer
 LCD1U15-04u    
    
 Price: $644  Buy Online>>

 

1024 x 768

 

  23.6"/
 600mm
   700:1 / 250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM
*Samsung Grade A 15" LCD
  Panel
-Optional Single or Dual User KVM
-Optional S-Video & Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter                            -Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane / Front Panel /
  Internal Power Supply
- 2 Year Warranty
          15" LCD Panel                                                                           Back to top >>
          2U                                                                       

   
Part # / Photo / Price/
     Buy Online

 Resolution   Depth Contrast
 Ratio / Brightness
  Keyboard  KVM  Features & Options
 LCD2U15-05-u
 Made in USA
        
Price: $911  Buy Online>>      
  

 

1024 x 768

 

 13.25" 400:1 / 250 nits 88 Key with mouse use area beside keyboard
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*15" LCD Panel
*Short Depth Version
*Made in USA
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs
 LCD2U15-04-u
 Made in USA
      
Price: $911  Buy Online>>      
  

 

1024 x 768

 

 13.25" 400:1 / 250 nits Touchpad or  Trackball
 
** Single PS2 or USB
    port 
 
*Available with either
  built-in PS/2 or USB
  connector
*15" LCD Panel
*Short Depth Version
*Made in USA
-Optional Retainer, Lock
- S-Video & Composite video &
  ARGB & DVI inputs

 LCD2U15-03u

      

Price: $750  Buy Online>>  
     
  

 

1024 x 768

 

  17.3""/
 440mm
   700:1 / 250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
 
** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM
*Short Depth of 17.3" / 440mm
  only
*Samsung Grade A 15" LCD
  Panel

*Slide rails have fixed
   position to prevent
   movement of KB & screen
 
-Optional S-Video, Composite
  Video
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane /
  Internal Power Supply
- 2 Year Warranty
 LCD2U15-01u
       
         

 Price: $811    Buy Online>>  

 

1024 x 768

 

  23.6"/
 600mm
   700:1 / 250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Compact KB w/ Touchpad or Trackball
 
 

** Single port  / 8 / 16
    port  KVM
** 1  User or  2 Users
    ( 2 Consoles , Local
     & Remote )  KVM

 

*Separate sliding screen & 
  keyboard using unique Dual
  Slides design
*Allow viewing through closed
  glass cabinet door
*Samsung Grade A 15" LCD
  Panel
*Slide rails have fixed
   position to prevent
  movement of KB & screen

-Optional S-Video, Composite
  Video
-Optional Touch Screen
-Optional 12V/24V/48V DC
  Input adapter
-Optional  Speaker / 
  DVI Input / LCD Membrane /
  Micro switch /  Internal Power
  Supply
- 2 Year Warranty
          10.4" LCD Panel                                                                       Back to top >>
  LCD1U10-01-u  
  Made in USA

  
  

 Price: $978   Buy Online>>

 

1024 x 768

 

 14.5"/
 368mm
   450:1 Cherry   Keyboard w/ Trackball Single USB port
*Short Depth Version
*Made in USA
-Optional Speaker
-Optional S-Video &
  Composite video
 

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.