Home    |    Online Store  |   About Us    |    Contact Us    |    Site Map    

   Products
Rackmount LCD/KVM

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM
   


Rackmount Chassis
Rackmount LCD Flat
   Panel

Rackmount Keyboard
   / Rackmount KVM
   Switch

2 Post Relay Rack LCD
Server Rack
Rackmount Server
Disk Array
Wall Mount 
Barebone Server 
Embedded Computing
Portable Computer
Single Board
   Computer

Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System/Project


 Return Policy




 
     Home >>  Rackmount LCD / KVM >>  High Bright / Sunlight Readable Rackmount LCD Monitor KVM >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>

              1.5U Rackmount LCD Monitor Keyboard Drawer / KVM Switch : 
                               
Part #  HRKP115 / LCD1.5U15-01

                      1.5 U Rackmount High Bright 15" TFT LCD Monitor Keyboard Drawer  
                                       ( optional  8 port  or 16 port KVM switch )

Panel: SAMSUNG 15" LCD panel
Display Type TFT / LCD active matrix color 

Resolutions

1024 x 768

Response time

Tr =5ms / Tf =20ms

Contrast ratio

300 : 1 typical

Brightness

1400 cd/ m2 typical

Pixel pitch

0.297mm (H) x 0.297mm (W)

Panel color

16.7 million display colors

Viewing angle

115 º (Horiz.) / 100 º (Vert.)

KVM 

Standard : 1 port KVM 
Optional  :  8-port or
16-port KVM Switch

Storage temp.

-20  to 60 ºC

Operating temp.

 0 to 50 ºC

Dimension

43.9(W) x 6.6(H) x 60(D)cm

MTBF

25,000 hours

 

               

                       *click on picture for enlarged view

                   

Features :
  • SAMSUNG LCD Panel
  • Occupies only 1.5U of vertical rack space
  • Adjustable mounting brackets from 15.4" to 31.1" (390 to 790 mm) (front to rear 19" mounts). Suitable for 30" to 39.4" (750 to 1000mm) deep 19 cabinet
  • Designed to satisfy most commercial, industrial or military application requirements
  • Viewable under ambient lighting condition
  • Anodized aluminum front panel
  • High brightness (Sunlight Readable ) and contrast enhances display quality, enhances sunlight and daylight readability
  • Brightness more than 1400cd/m 2 -15"
  • 3 Keyboard options (Cherry type w/ trackball & Notebook type w/ either trackball or touchpad) supporting multiple languages ( click here to see details )
  • Provides the longest lamp life possible for all brightness levels
  • Built in on screen display controlled by integral membrane switches
  • Standard D-sub 15-pin VGA input connector
  • Slide rails have two fixed positions to prevent movement of the keyboard
  • Supplied with 12V 5A remote power adapter (single power source)
  • All mounting hardware included
  • One 6-ft long cable included for Standard model and Eight 6-ft cables included for 8-port or 16-port KVM model

Power supply :

  • Remote adapter : 110V - 220 V AC Input , 12V 5A Output 
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FCC CE
  • Mains plug options available   
  • Optional - power adaptor 48V or 24V DC input available
With 8-port or 16-port KVM Switch Only
  • Multi-platform-compatible : SUN, HP, IBM, Dell & Compaq
  • Built-in KVM switch function for easy controlling and monitoring up to 16 residing servers/platforms
  • Easily switch button to select the PC channel  by using the push-button channel selector switches, Hot Keys, or via the On-Screen Display (OSD) Menu
  • Auto scan mode for monitoring PCs and flexible scan time from 5-99 seconds
  • Add or remove computers without powering down the switch
  • Support eight characters password protection and search PC server name 
  • Cascade up to 128 servers 16-channel, 8- channel & 4- channel rackmount model (Cascade Level : 8  / Maximum no. of accessible PC : 128)
  • Built-in microprocessor emulation for each port boots up process
  • Hot-pluggable when adding to 16 characters long
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Input VGA resolution : 1,920 x 1,440
  • LED display for easy status monitoring
  • 12V 1A remote power adapter ( single power source) included
  • No software needed
  • All mounting hardware included
  • Eight 6-ft cables included 
 

 Ordering information :    
  Part # Description
HRKP115c / LCD1.5U15-01-c                Price : $1786  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with Cherry keyboard & trackball mouse, one 6-ft long cable included
HRKP115e / LCD1.5U15-01-n                Price : $1700 1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & touchpad mouse, one 6-ft long cable included
HRKP115b / LCD1.5U15-01-b
Price : $1700
 
1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & trackball mouse, one 6-ft long cable included
HRKP115-801c / LCD1.5U15-01-8KVM-c Price : $2064 1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with Cherry keyboard & trackball mouse and 8 port KVM switch, eight  6-ft long cables included
HRKP115-801e / LCD1.5U15-01-8KVM-n Price : $1979  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & touch-pad mouse and 8 port KVM switch, eight  6-ft long cables included
HRKP115-801b / LCD1.5U15-01-8KVM-b Price : $1979  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & trackball mouse and 8 port KVM switch, eight  6-ft long cables included
HRKP115-1601c  /LCD1.5U15-01-16KVM-c Price : $2279  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with Cherry keyboard & trackball mouse and 16 port KVM switch, eight  6-ft long cables included
HRKP115-1601e / LCD1.5U15-01-16KVM-n Price : $2193  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & touch pad mouse and 16 port KVM switch, eight  6-ft long cables included
HRKP115-1601b / LCD1.5U15-01-16KVM-b Price : $2193  1.5U Rackmount 15" TFT LCD Monitor Keyboard Drawer with notebook keyboard & trackball mouse and 16 port KVM switch, eight  6-ft long cables included

                      

                            Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                       

Copyright @  SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.