Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD KB / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






  1U Rackmount LCD Monitor Keyboard Drawer :
 Part #   LCD1U10-01-c-SV   (6 month warranty)

                  *****This model is discontinued .  Learn more about replacement model LCD1U10-02   *****

             1U Rackmount 10.4"  TFT LCD Monitor Keyboard Drawer  with  Stereo Speaker and
        Composite Video & S-Video Input
 Optional  Lock / Retainer / USB or PS/2 ( Made In USA )              
  Panel: 10.4" TFT LCD panel
Display Specification
Display Type TFT / LCD active matrix
color 

Display Area

10.4" Diagonal

Resolutions

1024 x 768

Response time

25ms (typ)

Contrast ratio

600 : 1 typical

Brightness

190 cd/ m2

LCD Panel color

262K display colors

Viewing angle

178 º (Horiz.) / 178 º(Vert.)

Horizontal Frequency

31.5 to 80KHz

Vertical Frequency

56 to 75KHz

Surface Treatment

Anti-glare / Hard coat

OSD Control:

Brightness, Contrast,  H.position,
 V.position,  Auto adjust , OSD H & V Position, Load & Saves Values

Power :

90-260 VAC , 50/60Hz, 60Watt Max

 Keyboard Specification

 Rollover:

 Alpha N-key Rollover

 Auto Repeat :

 Yes

 Self Diagnostic:

 At power on and system reset

 Operating Voltage :

 +5 VDC +/- 5%

 Operating Current :

 100 mA max

 Trackball size :

 16mm

 Touchpad size :

 2.1 " x 1.25"

 Buttons :

Left & Right , Scroll (touchpad)

 Interface :

 PS/2

 General Specification

 Dimension :

19"(W) x 14.5"(D) x 1.75"(H)
48.26(W)x36.83(D)x4.45(H)cm

 Weight :

 27 lbs

 Plug & Play :

 DDC1 & DDC2B

 Operating Temp.:

  0 to 50 degree Celsius

 Storage Temp.:

  -20 to 60 degree Celsius

 Humidity :

 +5 VDC +/- 5%

 Input Signal (VGA) :

 R.G.B analog Video, TTL H & V
 sync

 Input Connector:

 Display : 15-pin mini D-Shell

 Compatibility with 
 KVM switch:

 Yes

Optional :

-Amplified Stereo Speaker
-Composite Video & S-Video Input
-USB interface 
-Lock  
-Retainer

 Made in U.S.A.      

  Front View with Cherry Keyboard and Trackball

         

 

   Side View with Cherry Keyboard and Trackball

             

*click on photo for enlarged view    

       More photos (Click on photos for enlarged views) :

   
   
                         

 


Connectors

  

 

      Free Ground Shipping *Click for details          


FEATURES :  
  • LexanTM Screen protection for TFT monitor.
  • types of keyboard options : i. CherryTM Keyboard with integrated TrackBall 
  • Supplied with adjustable length ball bearing rack slides.
  • VGA cable and AC/DC power adapter with power cord included.
  • Independent power on/off control of monitor and optional speakers.
  • Can be used with KVM switches

 Ordering information :    

  Part # Description
LCD1U10-01-c-SV 1U Rack-mount 10" TFT LCD Monitor Keyboard Drawer with cherry keyboard & trackball with stereo speaker and composite video input
Add "-L" to end of part number Lock
Add "-R" to end of part number Retainer

 

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                    

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.