Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






   1U Rack Console with Industrial LCD Monitor Keyboard and CAT5 KVM  / CAT6 KVM  :   
                                                   Part #   LCD1U10-02-CAT5 

                          SHORT DEPTH 1U Rack Console 10" Grade A Industrial LCD Monitor Keyboard
                                                        
with  CAT5 KVM / CAT6 KVM connector 
                        Optional Combo KVM ( USB PS2 KVM )  / KVM Over IP / Multi-User Matrix KVM
                                        Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Console Access

    CAT5 KVM Rack Console LCD1U10-02-CAT5

    

                 *click on photo for enlarged view 

     CAT5 KVM Rack Console Benefits
  • Rugged 1U 10.4" SAMSUNG LCD Rack Console
  • Powerful built in CAT5 KVM /CAT6 KVM with various types:
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (IP KVM  )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
    *** Single port includes VGA, DVI, BNC, S-video and Audio inputs
  • 1 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 10 inch Active Matrix TFT LCD Panel

Display Size

 10.4 inch diagonal

Resolutions

1024 x 786  

Response time

Tr=10 / Tf=25 ms

Contrast ratio

1200 : 1

Brightness

400 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

176 (Vert.) x 176 (Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details
*** Single port includes VGA, DVI, BNC, S-video and Audio inputs

LCD MTBF

50,000 hrs

Keyboard &
Pointing Device

Notebook type KB  w/ Tochpad or Cherry KB w/Trackball  

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 

CAT5 / CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                          Mechanical

Product Dimension

(W x D x H )  
442 x 410 x 44 mm /17.4 x 16.1 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         UL , FCC , CE , VCCI , 3C*
  Connection diagram :  Local Console Model

                                  
    *click on above pictures for enlarged views    

Connection diagram : Local + Remote Console Model

                                  
    *click on above pictures for enlarged views    

  More photos (click to enlarge )
  Product Sheet
 Single Product Sheet
  User Manual
 User Manual
KVM Support
Cat5 / Cat6 Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6  Combo USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- PDU
( Power Distribution Unit )
- Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount

Features of Rack Console :
  • Industrial monitor Grade A 10" LCD Panel in 1U Rack space
  • Either PS/2 or USB input to this Rack console  ( the rack LCD drawer / keyboard )
  • Space Saving: Only 16.14" deep in 1U space
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker (can be added on single and 8-port KVM only)
  • Single port version comes w/ build-in VGA, DVI, BNC, S-video and Audio input

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT.5 / CAT.6  Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT.5 / CAT.6  cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT.5 / CAT.6  1 Console 8 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 16 Port Combo KVM 
* CAT.5 / CAT.6  1 Console 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + Remote) 32 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 8 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 16 Port Combo KVM 
* CAT.5 / CAT.6  2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
*CAT5 / CAT6 2 Console(Local + Remote)8 /16/32 Port Matrix KVM
*CAT5/CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U10-02-CAT5  - 1U SAMSUNG 10.4" LCD RACK CONSOLE WITH
                                                                                                        CAT5 KVM / CAT6 KVM

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
Single Local Console CAT5 KVM (  8 / 16 / 32 port KVM )
 KVM Support  Keyboard Type Part # Description
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U10-02-U8KVM-n
Price: $1812

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & Local Console 8 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U10-02-U8KVM-c
Price: $1962

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  Local Console 8 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U10-02-U16KVM-n
Price: $1902

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & Local Console 16 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles  Details->
Notebook KB w/ Trackball LCD1U10-02-U16KVM-c
Price: $2052

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  Local Console 16 port CAT5 KVM switch with Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Local console High Density  32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface Notebook KB w/ Touchpad  LCD1U10-02-U32KVM-n
Price: $2428

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & Local Console 32 port CAT5 KVM switch with Combo PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U10-02-U32KVM-c
Price: $2578

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  Local Console 32 port CAT5 KVM switch with Combo PS2 & USB Interface  AND 16 pcs of customer's choice of PS2 / USB dongles Details->
 2 Consoles Local + Remote Console CAT5  KVM (  8 / 16 / 32 port KVM)
 KVM Support  Keyboard Type Part # Description

2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

Notebook KB w/ Touchpad  LCD1U10-02-U8KVM2-n
Price: $2039

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 8 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U10-02-U8KVM2-c
Price:$2189

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 8 port CAT5 KVM switch in Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->

2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

Notebook KB w/ Touchpad  LCD1U10-02-U16KVM2-n
Price: $2130

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB Interface  AND 8 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U10-02-U16KVM2-c
Price:$2280

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 16 port CAT5 KVM switch in Combo PS2 & USB Interface AND 8 pcs of customer's choice of PS2 / USB dongles Details->

2 Consoles ( Local + Remote  console ) High Density 32 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface

Notebook KB w/ Touchpad  LCD1U10-02-U32KVM2-n
Price:$2645

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles Details->
Notebook KB w/ Trackball LCD1U10-02-U32KVM2-c
Price:$2795

Buy Online>>
1U 10.4" Samsung Panel w/ Notebook KB & trackball &  2 consoles (Local + Remote) with 32 port CAT5 KVM switch in Combo PS2 & USB Interface AND 16 pcs of customer's choice of PS2 / USB dongles Details->
CAT5 / CAT6 Matrix KVM : Multiple Users Up to 4 Simultaneous Users
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU162-n 
Price: $2520
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU162-c 
Price: $2670
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU163-n 
Price: $2755
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU163-c 
Price: $2905
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU164-n 
Price: $2990
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU164-c 
Price: $3140
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU322-n 
Price: $3217
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU322-c 
Price: $3367
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU323-n 
Price: $3459
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU323-c 
Price: $3609
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU324-n 
Price: $3687
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU324-c 
Price: $3837
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
 CAT5 / CAT6 Matrix KVM With IP Remote Console
 KVM Port   KVM Console  Keyboard Type Part # Description
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU163IP-n 
Price: $3005
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU163IP-c 
Price: $3155
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU164IP-n 
Price: $3247
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU164IP-c 
Price: $3397
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU164IP2-n 
Price: $3505
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU164IP2-c 
Price: $3655
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 16 Port KVM switch (AND 8 pcs of customer's choice of PS2/USB dongles), Black Details->
32 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU323IP-n 
Price: $3702
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU323IP-c 
Price: $3852
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU324IP-n 
Price: $3944
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU324IP-c 
Price: $4094
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-MU324IP2-n 
Price: $4187
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-MU324IP2-c 
Price: $4337
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and CAT6 32 Port KVM switch (AND 16 pcs of customer's choice of PS2/USB dongles), Black Details->
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC Power Input
-24VDC
Price : $171
Add 24V DC Power Input
-48VDC
Price : $171
Add 48V DC Power Input
-BNC
Price : $114
Add Composite Video (BNC) + S-video
-AV
Price : $114
Add Composite Video (RCA) + S-video
-DVI
Price : $114
Add DVI-D Input
-TRS
Price : $300
Add Resistive touch screen + Serial controller
( Height changed from 1U to 1.5U )
-TRB
Price : $300
Add Resistive touch screen + USB controller
( Height changed from 1U to 1.5U )
-TCS
Price : $486
Add Capacitive touch screen + Serial controller
( Height changed from 1U to 1.5U )
-TCB
Price : $486
Add Capacitive touch screen + USB controller
( Height changed from 1U to 1.5U )
-SPK
Price : $114
Add speakers

                                                                                                                                                                            Back to top

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.