Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
 Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )

  * 1U/2U Rack Monitor Drawer
  * SUN Solaris Monitor Drawer
  * Wide Screen Monitor Drawer
  * Quad Display Monitor Drawer
  * Short-Depth Monitor Drawer
  * Sunlight Monitor Drawer
  * Touch Screen Monitor Drawer
  * 15" Rack Monitor Drawer
  * 17" Rack Monitor Drawer
  * 19" Rack Monitor Drawer
  * 20" Rack Monitor Drawer

- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                                               
 Rack Mount LCD Drawer   
                                                                    
  Part #  
LCD1U19-011
                                                1U LCD : Rack Mount 19" SAMSUNG TFT LCD Drawer
                                 Optional DVI-D , S-Video & Composite Video (RCA or BNC ) , DC Input Power
                                               Optional Touch Screen , Speakers & Quad Displays

   1U LCD Drawer LCD1U19-011

    

     Rack LCD Drawer Benefits
  • Rugged 1U 19" SAMSUNG LCD Drawers
  • Unique monitor flip up design allows viewing through closed glass door of rack cabinet
  • "One Man" installation slides for easy and quick installation
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Speakers
  • Optional Quad Displays
  • 2 year Warranty

                     General Information

Form Factor

1U Rack mounting on slide-out rails

                          LCD Screen

LCD Type

Grade A Industrial monitor 19 inch Active Matrix TFT LCD Panel

Display Size

 19 inch diagonal

Resolutions

1,280 x 1,024 with 60 / 70 / 75Hz 

Response time

Tr =1.3ms / Tf = 3.7ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.294mm (H) x 0.294mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

Dimension:

17.4"(W) x 1.74" (H) x 23.62"(D) / 44.2(W) x 4.4(H) x 60(D)cm

Storage temp.

-5ºC to 60ºC

Operating temp.

0ºC to 50ºC

Relative Humidity

5 ~90%, non condensing

Shock

10G peak acceleration (11ms duration)

Vibration

5~500Hz 1G RMS random vibration

Safety Approval

 FCC, CE

Package Content

LCD Monitor drawer x 1 ,  6-ft VGA  cable x 1,  110 / 220 V DC Power adapter x 1 , Power cord x 1,  Key for front lock x 2, User Manual x 1 

                              Regulatory Approval
         FCC , CE , VCCI , 3C*
                                           Remarks

LCD1U19-013 is the SUN Solaris Compatible version of the current model LCD1U19-011 , click this link for details

Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
More photos:  (click to enlarge )
 

   User Manual
   
   Product Sheet
   
   Product Drawing
   

        Free Ground Shipping *Click for details         

                                                   

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- Rack Mount Keyboard - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount

 


FEATURES :
  • SAMSUNG LCD Panel
  • Supports Windows , Sun, Linux, Apple, IBM, HP , UNIX and Macintosh computers
  • Unique mechanical design to maximize rack mountable space
  • Unique monitor flip up design allows viewing through closed glass door of cabinet
  •  Adjustable mounting brackets from 390mm to 845mm. (front to rear 19” mounts)
  • Lightweight aluminum construction - with a black anodize finish
  • Side to side wide-angle viewing as CRT monitor
  • Lock out rails to prevent movement of the keyboard
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the life of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • Front-access lock for security & secure transportation
  • Supplied with 12V 5A remote power adapter (single power source)
  • EMC shielding around the monitor housing to minimize interference
  • All mounting hardware included
  • Standard  6 ft VGA cable  included
POWER SUPPLY:
  • Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) / 10.8 (L) x 6.1 (W) x 3 (H) cm
  • Cable length from mains plug to adapter : 6ft / 182cm
  • Cable length from adapter to unit : 6ft / 180cm
  • Safety approval : FCC CE
  • Mains plug options available   
  • Optional - power adaptor 48V or 24V DC input available

                                                                                                                                                               Back to top

                                                                                                                               

 ORDERING INFORMATION FOR LCD1U19-011  - 1U 19" SAMSUNG INDUSTRIAL LCD MONITOR DRAWER

Part Number  Description
LCD1U19-011      
Price : $614
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer, one 6-ft long VGA cable included
LCD1U19-011-av
Price : $735
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer with S-Video & Composite Video , one 6-ft long VGA cable included
LCD1U19-011-dvi
Price : $682
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer with DVI input , one 6-ft long VGA cable included
LCD1U19-011-HDMI
Price : $735
1U Rack-mount 19" SAMSUNG Sunlight LCD  Monitor Drawer with HDMI, one 6-ft long VGA cable included
LCD1U19-011-bnc
Price : $735
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer with  BNC  connector  & S-Video  , one 6-ft long VGA cable included
LCD1U19-011-av-dvi
Price : $803
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer with S-Video & Composite Video and DVI-d , one 6-ft long VGA cable included
LCD1U19-011-bnc-dvi
Price : $803
1U LCD : 1U Rack-mount 19" SAMSUNG TFT Screen  Monitor Drawer with BNC and DVI , one 6-ft long VGA cable included
Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-TRS
Price : $271
Add Resistive touch screen + Serial controller
-TRB
Price : $271
Add Resistive touch screen + USB controller
-TCS
Price : $457
Add Capacitive touch screen + Serial controller
-TCB
Price : $457
Add Capacitive touch screen + USB controller
-SPK
Price : $114
Add speaker
-QUAD DISPLAY Please check our product ***LCD1U19-016***

 


        Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                                                                                                                                        

 

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names , logo and registered trademarks are properties of their respective owners. Legal.