Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                   Home    |    Online Store  |    About Us    |    Contact Us    |    Site Map     

  Products
Rackmount LCD/KVM
    - Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>

      1U Rack-mount LCD Monitor Panel with Keyboard Drawer / KVM Switch :         
                                       
 Part #  LCD1U15-02

                                            1U Rack-mount 15" LCD Monitor Panel with  Keyboard  
                                     Drawer 
 and Built-in Power supply optional  8 port   KVM switch                                                 ( UL Listed, FCC & CE approved , RoHS Compliant )
                                                                          

                           

                       LCD1U15-02-n ( Touchpad  version)                                  LCD1U15-02-c ( Trackball  version)    

                                                                                                                ***Click on photo for enlarged view


Click on the following photos for enlarged views :

                         

     LCD1U15-02-n           LCD1U15-02-n      LCD1U15-02-n            LCD1U15-02-n                     LCD1U15-02-8KVM-n       Rear view of 8 KVM     PS2 / KVM cable

                                  

     LCD1U15-02-8KVM-n       LCD1U15-02                   LCD1U15-02           LCD1U15-02-c          LCD1U15-02-c                LCD1U15-02-c     


LCD1U15-02-n (Standard single port w/touchpad) 
LCD1U15-02-8KVM (w/ 8 KVM switch)
LCD1U15-02-c (Standard single port w/ trackball) 
 User Manual
  

   ***FREE GROUND SHIPPING***

                                         
  • UL Listed , FCC and CE Approved & RoHS Compliant
  • 15.1"  ultra bright/contrast TFT screen
  • Meets EIA-310C & IEC-3 specifications
  • Heavy-duty steel
  • Support DOS, Win 3.X, Win 95 / 98 / 98SE / 2000 / ME / XP, WinNT, SCO Uix, HP Unix, Linux, Netware
  • 105-key Notebook keyboard with numeric keypad and built-in touchpad  OR
    Mechanical  105-key keyboard with with numeric keypad  & trackball  mouse
  •   15.1" TFT 1024 x 768
  • Anti-glare tempered glass for added protection to the LCD screen
  • Built-in Power Adapter
  • Built-in side railing for instant installation
  • Movable front panel offers additional comfort during data entry
  • Keyboard available in multiple languages
  • Available in black and Customized colors available
  • Optional DC-48V power supply / Touch-screen
  • PS2 KVM cable connector : 15Pin D-sub Male (to Cascade VGA port), PS/2 x2 Male (to Cascade PS/2 ports), 15Pin D-sub Male (to Console VGA port), PS/2 x2 Male (to Console PS/2 ports)
 
I
II
                  III
Model No
LCD1U15-02-n

LCD1U15-02-8KVM-n

LCD1U15-02-c
  Certification                           UL Listed , FCC and CE Approved
 FCC and CE Approved
Ports switch for PC
Single port
8 ports
Single Port
Dimension
17.5" x 1.75" x 21.65" (W x H x D)
444.5mmx44.5mmx550mm (W x H x D)
17.5" x 1.75" x 23.22"
(W x H x D)
444.5mm x 44.5mm x 590mm
(W x H x D)
17.42" x 1.75" x 18.9" (W x H x D)
442.4mmx44.5mmx480mm (W x H x D)
Power Supply
1U, AC 50W, DC +48V, 80W
auto switching
    AC 110/220V Auto Switch
1AC 110/220V Auto Switch
Keyboard
Mechnical 105 key Notebook Keyboard with Numeric keypad and built-in touchpad Mechanical 105 key Keyboard with Numeric keypad and with built-in trackball
Extension Cable
None
3 IN 1
      1 x 1.8 meter (standard VGA, keyboard, mouse cable)
Extension Rail
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Protection
                           Anti-glare Tempered glass
None
Chassis
Heavy-duty Steel
Language
US (standard), Optional : UK, Chinese etc
Color
Black
Auto Power Switch
                          LCD back-light will automatically shut off when the screen set fold
Key Lock
                                     None                 1
Security Lock
                                     Thumb screw x 2                 None
Operation Temperature
0-50° C (32-122°F)
Cable Set

15 pin to 15 pin D-sub cabl, PS2 keyboard & mouse detachable

Display
Diagonal
15" (381mm)
Resolution
1024 x 768
Size
15.1"
Display Area

304.1 x 228.1

Brightness
300
Contrast Ratio
350: 1
Viewing Angle
160 / 160
Backlight MTBF
50,000 hours
Number of Color
16.2 M
Input Signal

 Analog : 0.7Vp-p / 75 Ohms

Frame Rate
60Hz (typ), 75Hz (Max)
KVM Switch
KVM Switch Port
N/A
8

                   N/A

Hot Plug
N/A
Add PCs or Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
                        N/A
Video Quality
N/A
Up to 1280 x 1024 with 200 MHz bandwidth
                  N/A
Auto Scan Mode
N/A
5s - 99s
                  N/A

 

 

 

  Ordering information :    

  Part # Description
LCD1U15-02-n              Price:$718 1U Rackmount 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse
LCD1U15-02-c              Price:$778 1U Rackmount 15" TFT LCD Monitor Keyboard Drawer with trackball mouse
LCD1U15-02-8KVM-n   Price:$1018 1U Rackmount 15" TFT LCD Monitor Keyboard Drawer with 8 port KVM switch and touchpad mouse & 8 units of KVM cables

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                           Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                                  

                                                                                      Copyright © SYNERGY GLOBAL TECHNOLOGY  INC. All rights reserved.