Products
Rackmount
LCD/KVM
-1U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-2U Rackmount LCD Monitor Keyboard Drawer with Optional KVM
-SUN Solaris Compatible Rackmount LCD KVM
Hot !
-KVM Over IP Rack LCD
Keyboard Drawer
Hot !
-CAT5 Extender KVM Rack LCD
Keyboard Drawer
-1U / 2U Rackmount LCD
KVM with USB interface
-1U / 2U Rackmount LCD
KVM with Dual Slides
-1U / 2U Rackmount LCD
KVM with Short Depth
-Rack Sunlight LCD Monitor KVM
-Rackmount Monitor
Drawer
-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17"
Rackmount LCD KB KVM
-19"
Rackmount LCD KB KVM
-20"
Plus Rack LCD KB KVM
Rackmount
Chassis
Rackmount
LCD Flat Panel
Rackmount
Keyboard / Rackmount KVM Switch
2
Post Relay Rack LCD
Server
Rack
Rackmount
Server
Disk
Array
Wall
Mount
Barebone
Server
Embedded
Computing
Portable
Computer
Single
Board Computer
Power
Supply
Server
Case
PC
/ Raid Tower
Accessories
OEM
System/Project
Return
Policy
|
1U Rackmount Monitor Keyboard Drawer optional 8 port KVM Switches :
Part # LCD1U15-03
LCD1U15-03 - $708 Only
1U Rackmount 15" TFT LCD Monitor Keyboard Drawer
optional 8 port KVM switches
Panel: 15" LCD panel
| Display
Type |
TFT
/ LCD active matrix color |
|
Resolutions
|
1024
x 768
|
|
Brightness
|
250
cd/
m2 typical
|
|
Scan Interval
|
3, 8, 15, 30sec
|
|
MTBF
|
50,000
hours
|
|
Keyboard
|
105-Key ALPS (R) mechanical keyboard , compatible to IBM PC/AT,
PS/2 keyboard, support Windows function keys
|
|
KVM
|
Standard
: 1 port KVM
Optional : 8-port KVM Switch
|
|
Dimension
|
19"(W)
x 1.73"(H) x 20"(D) /
483mm (W) x 508mm (D) x 44mm (H)
|
|
Relative Humidity
|
5~85%
|
|
Operating
temp.
|
0
to 50 ºC
|
|
Vibration
|
5-500Hz 1G RMS random Vibration
|
|
|
|
|
|
LCD1U15-03

*click on the picture for enlarged view
User Manual

|
|
More photos (click on photos for enlarged views)

FEATURES :
- Standard 1U 19 inch rack mounting
- No software
required - Computer selection via pushbuttons, hot keys or OSD
(On-screen display)
- Hot
plug-add or remove computer without the need to switch off power
- Supports PS/2 &
serial mouse
-
Supports Miscrosoft IntelliMouse (Pro)
-
Original Logitech (R) touchpad mouse
-
Hot-key functions allow easy computer access
-
Keyboard states automatically
saved and restored when switching computers
-
Operating
system independent , transparent to all applications
-
Plug &
play system configuration
- Keyboard & mouse can be hot plugged
at any time
- High VGA resolution 1600 x 1200 for KVM switch (but
limited by LCD)
- DDC2B compatible
-
Supports optional
multimedia module and stereo speakers
-
Compatible with standard VGA / PS2 mouse
-
Compatible with
keyboard / Audio
cables & connectors
-
Front panel stainless steel handle.
-
Built-in side railing for instant installation and easy access
- FOR LCD1U15-03-8KVM ONLY (i.e. the model
with 8 PORT KVM SWITCHES) :
1. Quick View scan mode for monitoring
selected computers
2. Cascade configuration expands system
capability (Up to 64 PCs)
3. Auto-scan
automatically selects computers sequentially
Power supply :
- 12V DC Input , includes
Universal : 100V - 240V AC
Input , 12V DC Output
power supply adapter -
Optional - power adaptor 48V or 24V DC input available
Ordering
information :
| Part # |
Description |
| LCD1U15-03 |
1U
Rackmount Monitor 15" TFT LCD , Keyboard Drawer
with Logitech touchpad mouse |
| LCD1U15-03-8KVM |
1U
Rackmount Monitor 15" TFT LCD , Keyboard Drawer with Logitech
touchpad mouse , 8 port KVM
switch and Eight
6-ft long cables included |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |