Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                       1U Rack Console with Monitor Keyboard and Optional KVM  :   
                                                        Part #   LCD1U15-04

                          1U  Rack Console  15" AUO Grade A Industrial LCD Monitor Keyboard
                                       Optional  DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector
           Optional Combo Kvm ( USB PS2 Kvm ) / PS2 Kvm / Multi-User Matrix Kvm / Kvm Over IP
                                           Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access

    Rack Console LCD1U15-04-n

    

                 *click on photo for enlarged view 

     Rack Console Benefits
  • Rugged 1U 15" AUO LCD Rack Console
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS/2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or input to the rack console
  • Slide rails with fixed positions to prevent drawer movement when typing
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
  • 2 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 15 inch Active Matrix TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1,024 x 768 with 60 / 70 / 75Hz 

Response time

Tr=2 / Tf=6 ms

Contrast ratio

700 : 1

Brightness

250 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

160 / 130 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                          Keyboard & Pointing Device

Model n

Notebook type KB  w/ Numeric Keypad & Touchpad

Model b

Notebook type KB w/ Numeric Keypad & Trackball   ...More Keyboard Details

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 


CAT5 /
CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical

Product Dimension

(W x D x H )  
442 x 650 x 44 mm /17.4 x 25.6 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
         FCC , CE , VCCI , 3C*
  More photos (click to enlarge )
    Dimension  Construction  Rear Views

                                     

            *click on above pictures for enlarged view

  Product Sheet
 Product Sheet
  User Manual
 General User Manual
 KVM Support
   DB-15 KVM
DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
   CAT5 / CAT6 KVM
Cat5 / Cat6 Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
   Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6 Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  
Free Ground Shipping( A $55 Value) *Click for details

                                             

 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- PDU
( Power Distribution Unit )
- Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount

Features of Rack Console :
  • AUO Industrial monitor Grade A 15" LCD Panel in 1U Rack space
  • Either PS/2 or USB input to this Rack console  (the rack LCD drawer / keyboard
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15, 33 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker

                                                                                                                                                                           Back to top
Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
DB-15
PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM
                                                                                                                                                                           Back to top

 ORDERING INFORMATION FOR  LCD1U15-04  - 1U AUO 15" LCD RACK CONSOLE WITH
                                                                                            VARIOUS KVM OPTIONS
  

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
 KVM Support  Keyboard Type Part # Description
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD1U15-04-n
Price : $644
1U 15" AUO Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo cable. Black
Notebook KB w/ Trackball LCD1U15-04-b
Price : $644
1U 15" AUO Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo cable. Black
Cherry KB w/ Trackball LCD1U15-04-c
Price : $780
1.5U 15" AUO Panel w/ Cherry KB & trackball & 1 x 6-ft 4-in-1 Combo cable. Black
Single Port for DB-15 USB
connection with built-in Combo PS2 / USB Interface
Notebook KB w/ Touchpad  LCD1U15-04-n-u
Price: $644
1U 15" AUO Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo cable. Black
Notebook KB w/ Trackball LCD1U15-04-b-u
Price: $644
1.5U 15" AUO Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo cable. Black
Cherry KB w/ Trackball LCD1U15-04-c-u
Price: $780
1U 15" AUO Panel w/ Cherry KB & trackball & 1 x 6-ft 4-in-1 Combo cable. Black
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
                                                  DB-15 KVM ( Local console  DB-15 KVM)
 KVM Support  Keyboard Type Part # Description
Local console DB-15
8 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD1U15-04-8KVM-n
Price: $939
1U 15" AUO Panel w/ Notebook KB & touchpad & Local console DB-15 8 port PS2 KVM switch & 8 x 6-ft 3-in-1 PS2 KVM cables. Black
Notebook KB w/ Trackball LCD1U15-04-8KVM-b
Price: $939
1U 15" AUO Panel w/ Notebook KB & trackball & Local console DB-15 8 port PS2 KVM switch & 8 x 6-ft 3-in-1 PS2 KVM cables. Black
Cherry KB w/ Trackball LCD1U15-04-8KVM-c
Price: $1076
1.5U 15"AUO Panel w/ Cherry KB & trackball & Local console DB-15 8 port PS2 KVM switch & 8 x 6-ft 3-in-1 PS2 KVM cables. Black
Local console DB-15
16 Port  PS2
KVM Switch
Notebook KB w/ Touchpad  LCD1U15-04-16KVM-n
Price: $1144
1U 15" AUO Panel w/ Notebook KB & touchpad & Local console DB-15 16 port PS2 KVM switch & 16 x 6-ft 3-in-1 PS2 KVM cables. Black
Notebook KB w/ Trackball LCD1U15-04-16KVM-b
Price: $1144
1U 15"AUO Panel w/ Notebook KB & trackball & Local console DB-15 16 port PS2 KVM switch & 16 x 6-ft 3-in-1 PS2 KVM cables. Black
Cherry KB w/ Trackball LCD1U15-04-16KVM-c
Price: $1280
1.5U 15"AUO Panel w/ Cherry KB & trackball & Local console DB-15 16 port PS2 KVM switch & 16 x 6-ft 3-in-1 PS2 KVM cables. Black
Local console DB-15
8 Port  USB 
KVM Switch
Notebook KB w/ Touchpad  LCD1U15-04-8KVM-n-u
Price: $1053
1U 15" AUO Panel w/ Notebook KB & touchpad & Local console DB-15 8 port USB KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-8KVM-b-u
Price: $1053
1U 15" AUO Panel w/ Notebook KB & trackball & Local console DB-15 8 port USB KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
Cherry KB w/ Trackball LCD1U15-04-8KVM-c-u
Price: $1189
1.5U 15" AUO Panel w/ Cherry KB & trackball & Local console DB-15 8 port USB KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
Local console DB-15
16 Port  USB 
KVM Switch


 

Notebook KB w/ Touchpad  LCD1U15-04-16KVM-n-u
Price: $1273
1U 15" AUO Panel w/ Notebook KB & touchpad & Local console DB-15 16 port USB KVM switch & 16 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-16KVM-b-u
Price: $1273
1U 15" AUO Panel w/ Notebook KB & trackball & Local console DB-15 16 port USB KVM switch & 16 x 6-ft 4-in-1 Combo cables. Black
Cherry  KB w/ Trackball LCD1U15-04-16KVM-c-u
Price: $1409
1.5U 15" AUO Panel w/ Cherry KB & trackball & Local console DB-15 16 port USB KVM switch & 16 x 6-ft 4-in-1 Combo cables. Black
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
                                       DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
 KVM Support  Keyboard Type Part # Description
2 Consoles ( Local + Remote console ) DB-15 8 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD1U15-04-8KVM2-n
Price: $1242
1U 15" AUO Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 8 ports PS2 KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-8KVM2-b
Price:$1242
1U 15" AUO Panel w/ Notebook KB & trackball & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 8 ports PS2 KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
Cherry KB w/ Trackball LCD1U15-04-8KVM2-c
Price:$1379
1.5U 15" AUO Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 8 ports PS2 KVM switch & 8 x 6-ft 4-in-1 Combo cables. Black
2 Consoles ( Local + Remote console ) DB-15 16 Port  PS2 KVM Switch Notebook KB w/ Touchpad  LCD1U15-04-16KVM2-n
Price:$1424
1U 15" AUO Panel w/ Notebook KB & touchpad & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 16 ports PS/2 KVM switch & 16 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-16KVM2-b
Price:$1424
1U 15" AUO Panel w/ Notebook KB & trackball & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 16 ports PS/2 KVM switch & 16x 6-ft 4-in-1 Combo cables. Black
Cherry KB w/ Trackball LCD1U15-04-16KVM2-c
Price:$1561
1.5U 15" AUO Panel w/ Cherry KB & trackball & 2 consoles (Local + Remote) DB-15 CAT6 up to 500ft away w/ 16 ports PS/2 KVM switch & 16x 6-ft 4-in-1 Combo cables. Black
2 Consoles ( Local + IP console ) DB-15  8 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U15-04-8KVM2IP-n
Price:$1545
1U 15" AUO Panel w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 8 port KVM Over IP switch w/ PS2 interface & 8 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-8KVM2IP-b
Price:$1545
1U 15" AUO Panel w/ Notebook KB & trackball & 2 consoles (Local + IP) DB-15 8 port KVM Over IP switch w/ PS2 interface & 8 x 6-ft 4-in-1 Combo cables. Black
Cherry KB w/ Trackball LCD1U15-04-8KVM2IP-c
Price:$1682
1.5U 15" AUO Panel w/ Cherry KB & trackball & 2 consoles (Local + IP) DB-15 8 port KVM Over IP switch w/ PS2 interface & 8 x 6-ft 4-in-1 Combo cables. Black
2 Consoles ( Local + IP console ) DB-15  16 Port  PS2  KVM Over IP Switch Notebook KB w/ Touchpad  LCD1U15-04-16KVM2IP-n
Price:$1735
1U 15" AUO Panel w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM Over IP switch w/ PS2 interface & 16 x 6-ft 4-in-1 Combo cables. Black
Notebook KB w/ Trackball LCD1U15-04-16KVM2IP-b
Price:$1735
1U 15" AUO Panel w/ Notebook KB & trackball & 2 consoles (Local + IP) DB-15 16 port KVM Over IP switch w/ PS2 interface & 16 x 6-ft 4-in-1 Combo cables. Black
Cherry KB w/ Trackball LCD1U15-04-16KVM2IP-c
Price:$1871
1.5U 15" AUO Panel w/ Cherry KB & trackball & 2 consoles (Local + IP) DB-15 16 port KVM Over IP switch w/ PS2 interface & 16 x 6-ft 4-in-1 Combo cables. Black
DB-15 Matrix KVM
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M82-n 
Price: $1750
1U 15" (1x Local + 1x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M82-b 
Price: $1750
1U 15" (1x Local + 1x Remote) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M83-n 
Price: $1992
1U 15" (1x Local + 2x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M83-b 
Price: $1992
1U 15" (1x Local + 2x Remote) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M84-n 
Price: $2220
1U 15" (1x Local + 3x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M84-b 
Price: $2220
1U 15" (1x Local + 3x Remote) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M162-n 
Price: $2159
1U 15" (1x Local + 1x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M162-b 
Price: $2159
1U 15" (1x Local + 1x Remote) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M163-n 
Price: $2386
1U 15" (1x Local + 2x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M163-b 
Price: $2386
1U 15" (1x Local + 3x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M164-n 
Price: $2614
1U 15" (1x Local + 3x Remote) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M164-b 
Price: $2614
1U 15" (1x Local + 3x Remote) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
 DB-15 Matrix KVM With IP Remote
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M83IP-n 
Price: $2250
1U 15" (1x Local + 1x Remote + 1x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M84IP-b 
Price: $2250
1U 15" (1x Local + 1x Remote + 1x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M84IP-n 
Price: $2462
1U 15" (1x Local + 2x Remote + 1x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M84IP-b 
Price: $2462
1U 15" (1x Local + 2x Remote + 1x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M84IP2-n 
Price: $2735
1U 15" (1x Local + 1x Remote + 2x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M84IP2-b 
Price: $2735
1U 15" (1x Local + 1x Remote + 2x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo cable included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M163IP-n 
Price: $2644
1U 15" (1x Local + 1x Remote + 1x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M163IP-b 
Price: $2644
1U 15" (1x Local + 1x Remote + 1x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M164IP-n 
Price: $2871
1U 15" (1x Local + 2x Remote + 1x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U15-04-M164IP-b 
Price: $2871
1U 15" (1x Local + 2x Remote + 1x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U15-04-M164IP2-n 
Price: $3129
1U 15" (1x Local + 1x Remote + 2x IP) AUO Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB wTrackBall  & Numeric Keypad LCD1U15-04-M164IP2-b 
Price: $3129
1U 15" (1x Local + 1x Remote + 2x IP) AUO Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo cable included, Black
                                                                   OPTIONS
Part # & Price  Description of Option
-12VDC
Price : $171
Add 12V DC power input
-24VDC
Price : $171
Add 24V DC power input
-48VDC
Price : $171
Add 48V DC power input
-BNC
Price : $114
Add Composite Video (RCA) + S-video
-AV
Price : $114
Add Composite Video (BNC) + S-video
-DVI
Price : $114
Add DVI-D Input
-TRS
Price : $279
Add resistive touchscreen + Serial controller
(the Height changed frome 1U to 1.5U)
-TRB
Price : $279
Add resistive touchscreen + USB controller
(the Height changed frome 1U to 1.5U)
-TCS
Price : $429
Add capacitive touchscreen + Serial controller
(the Height changed frome 1U to 1.5U)
-TCB
Price : $429
Add capacitive touchscreen + USB controller
(the Height changed frome 1U to 1.5U)
-SPK
Price : $114
Add speaker

Back to top

 

              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.