Home    |    Online Store  |   About Us    |    Contact Us    |    Site Map    

  Products
Rackmount LCD/KVM
 -1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot !

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot !

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM

-15" Rackmount LCD KB KVM
  

-17" Rackmount LCD KB KVM
  

-19" Rackmount LCD KB KVM
  

-20" Plus Rack LCD KB KVM
   

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


 
     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with Dual Slides >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>

     1U Rackmount LCD Monitor Keyboard Drawer and Rackmount KVM  Switch : 
 
           Part #  LCD1U15-06-n / RKP1015e / RKP1015-801e / RKP1015-1601e


                       DUAL SLIDES 1U Rackmount 15" SAMSUNG TFT LCD Monitor Keyboard Drawer 
                                                 Optional 8 port  / 16 port  PS2  or  USB KVM switch  
                              Optional KVM Over IP Remote Access or CAT.5 Extender Remote Access

          Space saving design : Dual Slides enable viewing through closed glass doors of  cabinet  
                                      General Information

Form Factor

1U Rack mounting, separate sliding screen      and keyboard

Compatibility

Multi-platform - Mix PCs, IBMs, HPs & DELLs

Server Side Interface

No KVM   : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
PS2 KVM : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
USB KVM : HD15 VGA, USB Type A for
KB/MS  

Options

KVM with IP remote or CAT. 5 Remote &  
DC power

Rack Mounting

Adjustable ranges from 15.6" to 35.1" 
(395 to 890mm)           
Dimension Diagram

                                                  LCD Screen

LCD Type

Samsung Grade A 15" Industrial
              Active Matrix TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1,024 x 768 with 60 / 70 / 75Hz 

Response time

Tr=3 / Tf=13 ms

Contrast ratio

450 : 1

Brightness

Min. 250 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

130 / 110 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model n / e

Notebook type KB w/ 2-button Touchpad

 

                                         Keyboard Details

                                    Integrated KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button or hot keys selectable

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers
 

 

 PS2 Type Interface        More Details

New!
IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM)

New!
Cat. 5 Remote

500 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

 PS/2, with microprocessor support
 hot-plugging 

Server Side Interface

 VGA HD15, analog RGB and 2 x 6-pin mini 
 DIN

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

KVM cable

PS/2 cable with 6, 10 & 15 feet option

Cascade cable

Cable to PS2 KVM switch w/ 2 & 6 feet option

 

 USB Type Interface        More Details

New!
Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

USB 1.1 Compliant, support hot-plugging 

Server Side Interface

 VGA HD15, analog RGB, USB type A, support
 hot-plugging 

Support Platform

 MS Windows 2000/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to PS2 KVM switch w/ 2 & 6 feet
 option

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                                 Rear I/O Connector
Integrated KVM 8 or 16 KVM ports   : HD15 female
IP console port       : RJ45 type (IP KVM
                            
model )  
Remote console port: RJ45 type (2-
                             console model )
    
Serial port              :DB9 (IP KVM model)
Virtual Device port   :USB type B (IP 
                             KVM
model)   
PS/2 cascade port   :2 Mini DIN & HD15
                             female
 
USB cascade port    :HD15 female
  
DC power input       :Plug-round type  

Without KVM

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

   Separate Sliding screen & keyboard using
   unique double slides   
    

                    
 

 

   Front View of LCD1U15-06 / RKP1015           

    

       *click on photo for enlarged view 

     Dimension                         

                                           

        *click on above picture for enlarged views    

 

 

     User Manual Download
    
  KVM SUPPORT  

 PS/2 , NO KVM

 
 

 
 PS/2 , KVM w/ 
 1 Console

 
 

 PS/2 , KVM w/
 2 Consoles

 
 

 USB , NO KVM

 

 USB ,  KVM w/ 
 1 Console

 

                          

   

     Drawing

                          

      Free Ground Shipping *Click for details                                            

                                        

                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                                  Mechanical

Product Dimension

17.3"(W) x 1.75"(H) x 25.6"(L)  /   
 43.9(W) x 4.45 (H) x 65(D)cm

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI
                       Optional Accessories & Peripheral

 

 Details

                             Package Content

Package Content

LCD Monitor drawer x 1 ,  
upgradeable 6-ft
KVM cable(s),  110 / 220 V DC Power
adapter x 1 , Power cord x 1,  Rear
Mounting Bracket x 1 pair,
Fasteners x 4 , User Manual x 1
 



FEATURES :
  • SAMSUNG LCD Panel
  • Unique mechanical design to maximize rack mountable space
  • Adjustable mounting bracket from 15.6"(395mm) to 35.1"(890mm) and suitable for 29.6"(750mm) or 39.4"(1000mm) deep 19" Cabinet
  • Black Anodized aluminum front panel
  • Lock out rails to prevent movement of the keyboard
  • Auto Shut down mechanism when LCD is in locking positions
  • Large wrist rest area
  • Built in on screen display controlled by integral membrane switches
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Supplied with 12V 5A remote power adapter (single power source)
  • Build in slide rail and mounts easily in any 19" cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rackmount mounting bracket included
  • One 6-ft long KVM cable included for single port model and Eight 6-ft KVM cables included for 8-port KVM model and Optional Eight or Sixteen  6-ft KVM cables included for 16-port KVM model ( KVM cable length  of  10-ft or 15-ft options available. More details  )
                                                                           With KVM Switch Only                                                                                  
 
•  Cascade for use up to 128 servers.
•  Name servers up to 16 characters long.
•  Scan mode – Monitor servers at intervals 5 to 99 seconds.
•  New keep alive feature safeguards server for power loss to the switch
•  High Video Quality - Up To 1920X1440, Bandwidth: 200MHz
•  Built-in microprocessor emulation for each port boots up process.
•  Support eight characters password protection and search PC server name.
•  VGA, keyboard & mouse all-in-one by 15pin HDDB connector at switch side.
•  Multi-platform – mix PCs, IBM compatibles, HPs, Compaq and Dell.
•  Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS2KVM switch or PCs.
•  No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.

 KVM OPTIONS
Single Console PS2 KVM Switch
8 Port KVM Details    16 Port KVM Details  
  2 Consoles PS2 KVM Switch          
  8 Port KVM Details
 16 Port KVM Details
Single Console USB KVM Switch    
8 Port KVM Details
    16 Port KVM Details
  2 Consoles USB  KVM Switch          
                        
 
 16 Port KVM Details
    2 Consoles IP KVM Switch              
 
 8 Port KVM Details  16 Port KVM Details  
                                                                                                                                                                            Back to top
                 

     Optional Accessories 

Optional Peripheral

   S-Video and Composite video input 
 
  -Supports Pal & NTSC     
        
    Single User (Console) PS2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
  48V / 24V / 12V DC Power 
   Input Range          : 10~36V (DC-12V, DC-24V model)
                              36~75V (DC-48V model)
   DC power Output : DC 12V    Voltage Accuracy: +/- 1% (Max.)
   Safety                    : Continuous short circuit protection
  
 
         
    Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
New Options  
 - DVI Input
 - Internal Power Supply        
 - LCD Membrane                     
 
 - Front Panel 

                                 *** Please contact us for details 

    2 User (2 Consoles ) PS2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
  KVM  & Cascade Cables with various length 
  
                                                            
                          Details  
    2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
 Cat.5 PS2 KVM Extender 
  
                                                     Details
            
  2 User (2 Consoles )IP KVM switch 
  
  -  8 Port / 16 Port                           Details
           
        
LCD-A1001  PS2 to SUN /iMac USB adapter   
 
Converting PS/2 to USB with SUN translating special keys stroke     
                          Details   
 
                                                                                                                                                                           Back to top

Ordering information :    
 KVM Support  Keyboard Type Part # Description
 NO KVM
Single Port in PS/2
version
Notebook KB w/ Touchpad  LCD1U15-06-n / RKP1015e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 3-in-1 PS/2 KVM cable
Single Port in USB
version
Notebook KB w/ Touchpad  LCD1U15-06-n-u / RKP1015eu
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 x 6-ft 2-in-1 USB KVM cable
 Single User KVM ( 1 User KVM)
1 User 8 Port  PS/2  KVM Switch Notebook KB w/ Touchpad  LCD1U15-06-8KVM-n / RKP1015-801e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 User 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
1 User 8 Port  USB  KVM Switch Notebook KB w/ Touchpad  LCD1U15-06-8KVM-n-u / RKP1015-S801e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 User 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
1 User 16 Port  PS/2  KVM Switch
 
Notebook KB w/ Touchpad  LCD1U15-06-16KVM-n / RKP1015-1601e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 User 16 port PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
1 User 16 Port  USB KVM Switch
 
Notebook KB w/ Touchpad  LCD1U15-06-16KVM-n-u / RKP1015-S1601e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 1 User 16 port USB KVM switch  & 1 User 16 x 6-ft 2-in-1 USB KVM cable
 2 User KVM ( 2 Consoles, Local & Remote )
2 Users 8 Port  PS/2  KVM Switch Notebook KB w/ Touchpad  LCD1U15-06-8KVM2-n/ RKP1015-802e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 2 User 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
2 Users 16 Port  PS/2  KVM Switch
 
Notebook KB w/ Touchpad  LCD1U15-06-16KVM2-n/ RKP1015-1602e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 2 User 16 port PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
2 Users 8 Port
IP KVM Switch w/ PS2 interface
Notebook KB w/ Touchpad  LCD1U15-06-8KVM2IP-n/ RKP1015-IP802e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 2 User 8 port IP Over KVM switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
2 Users 16 Port
IP KVM Switch w/ PS2 interface
 
Notebook KB w/ Touchpad  LCD1U15-06-16KVM2IP-n/ RKP1015-IP1602e
 
1U 15" Samsung Panel w/ Notebook KB & touchpad & 2 User 16 port IP Over KVM switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.          

                                                     Copyright @ SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.