Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






      1U Rackmount LCD Monitor Keyboard Drawer and Rackmount KVM Switch : 
                                             
 Part # LCD1U15-07   


               1U  Rackmount 15" SAMSUNG TFT LCD Monitor Keyboard Drawer with mini Optical Mouse
                                                       Optional 8 port  / 16 port PS2 / USB KVM switch
                                               Optional KVM Over  IP  or CAT.5 Extender Remote Access

                             *****This 15" model is discontinued . 17" and 19" models are available. Learn More   *****


                                      General Information

Form Factor

1U Rack mounting on slide-out rails,
with real mouse

Compatibility

Multi-platform - Mix PCs,  IBMs, HPs &
DELLs

Server Side Interface

No KVM   : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
PS2 KVM : HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS
USB KVM : HD15 VGA, USB Type A for
KB/MS  

Options

KVM with IP remote or CAT. 5 Remote, video 
input , touch screen & DC power

Rack Mounting

Adjustable ranges from 15.3" to 34.6" 
(390 to 880mm)           
Dimension Diagram

                                                  LCD Screen

LCD Type

Samsung Grade A 15" Industrial
              TFT LCD Panel

Display Size

15 inch diagonal

Resolutions

1,024 x 768 with 60 / 70 / 75Hz 

Response time

TTR=5/ Tf=20 ms

Contrast ratio

700 : 1

Brightness

250 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

75/ 75/ 60/ 65 (L/R/U/D)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Keyboard

Full size 88/ 89-key notebook type keyboard

Mouse

3D optical wireless mouse with 800 dpi high resolution  / Free 360-degree use within 1.5M length /  Optional wireless optical mouse  
                                                                     
l

                                    Integrated KVM Switch Option

KVM port

8 port or 16 port , HD15 female

Port Access

Channel button or hot keys selectable

Indicators

Online (green) and selected (red) status LED

Cascade Expansion

Up to 128 ports/servers
 

 

 PS2 Type Interface        More Details

IP Remote

TCP/IP access from anywhere around the
world
(with IP KVM)

Cat. 5 Remote

500 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

 PS/2, with microprocessor support
 hot-plugging 

Server Side Interface

 VGA HD15, analog RGB and 2 x 6-pin mini 
 DIN

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

KVM cable

PS/2 cable with 6, 10 & 15 feet option

Cascade cable

Cable to PS2 KVM switch w/ 2 & 6 feet option

 

 USB Type Interface        More Details

Cat. 5 Remote

1000 feet remote access by CAT. 5 cable
(with 2-console KVM)

KB/MS Emulation

USB 1.1 Compliant, support hot-plugging 

Server Side Interface

 VGA HD15, analog RGB, USB type A, support
 hot-plugging 

Support Platform

 MS Windows 2000/XP, Solaris and SCO Unix

KVM cable

 USB KVM cable with 6, 10, 15 feet option

Cascade cable

 Cable to PS2 KVM switch w/ 2 & 6 feet
 option

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                                 Rear I/O Connector
Integrated KVM 8 or 16 KVM ports   : HD15 female
IP console port       : RJ45 type (IP KVM
                            
model )  
Remote console port: RJ45 type (2-
                             console model )
    
Serial port              :DB9 (IP KVM model)
Virtual Device port   :USB type B (IP 
                             KVM
model)   
PS/2 cascade port   :2 Mini DIN & HD15
                             female
 
USB cascade port    :HD15 female
  
DC power input       :Plug-round type  

Without KVM

 Console port     :  for VGA PS/2 KB/MS
                          HD15 female
  
 DC power input :  Plug-round type
 

                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
Front  View        

           

      *click on photo for enlarged view 


  

   User Manual Download
 
  KVM SUPPORT  

 PS/2 , NO KVM

 
 

 
 PS/2 , KVM w/ 
 1 Console

 
 

 PS/2 , KVM w/
 2 Consoles

 
 

 USB , NO KVM

 

 USB ,  KVM w/ 
 1 Console

 

   Dimension                         

                                        

      *click on above pictures for enlarged views    

    Drawing

      

 

   Space saving Flip up design

 

 

 

 

         Free Ground Shipping *Click for details                                                                                           
                                      
                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -25 to 65 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                                  Mechanical

Product Dimension

17.4"(W) x 1.75"(H) x 26.5"(D) 
/ 44.2(W) x 4.45(H)x65(D)cm

Product Weight  Approximately 35.2 lbs / 16kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI
                       Optional Accessories & Peripheral

 

         Details

                             Package Content

Package Content

LCD Monitor drawer x 1 ,  upgradeable 6-ft KVM cable(s),  110 / 220 V DC Power adapter x 1 , Power cord x 1,  Rear Mounting Bracket x 1 pair,
Fasteners x 4 , User Manual x 1
 , Mini mouse x 1


More photos (Click on the photos for enlarged views)

          
                 



FEATURES :
  • SAMSUNG 15" LCD Panel
  • Supports AT/XT, PS/2, UNIX, Sun, and Macintosh computers
  • User can use and store a real mouse
  • Comfortable and large wrist-rest area
  • Unique 1U mechanical design to maximize rack mountable space
  • Adjustable mounting bracket which is  suitable for 24" to 36" deep Cabinet Rack 
  • Built in on screen display controlled by integral membrane switches :
  • Power saving feature for prolonging the lift of LCD panel
  • Standard D-sub 15-pin VGA input connector
  • Build in slide rail and mounts easily in any 19" cabinet
  • All mounting hardware included
  • Detachable Mini Optical Mouse with USB connector included
  • One 6-ft long KVM cable included for single port model and Eight 6-ft KVM cables included for 8-port KVM model and Optional Eight or Sixteen  6-ft KVM cables included for 16-port KVM model ( KVM cable length  of  10-ft or 15-ft options available. More details  )
                                                                           With KVM Switch Only                                                                                  
 
•  Cascade for use up to 128 servers.
•  Name servers up to 16 characters long.
•  Scan mode – Monitor servers at intervals 5 to 99 seconds.
•  New keep alive feature safeguards server for power loss to the switch
•  High Video Quality - Up To 1920X1440, Bandwidth: 200MHz
•  Built-in microprocessor emulation for each port boots up process.
•  Support eight characters password protection and search PC server name.
•  VGA, keyboard & mouse all-in-one by 15pin HDDB connector at switch side.
•  Multi-platform – mix PCs, IBM compatibles, HPs, Compaq and Dell.
•  Hot Pluggable - Add PCs or Remove Connected PCs for Maintenance without powering down the PS2KVM switch or PCs.
•  No Software Required - easy PC selection via On Screen Display Manual, Push Buttons, Hot Keys.

 KVM OPTIONS
Single Console PS2 KVM Switch
8 Port KVM Details    16 Port KVM Details  
  2 Consoles PS2 KVM Switch          
  8 Port KVM Details
   16 Port KVM Details
Single Console USB KVM Switch    
8 Port KVM Details
    16 Port KVM Details
  2 Consoles USB  KVM Switch          
                        
 
 16 Port KVM Details
    2 Consoles IP KVM Switch              
 
 8 Port KVM Details    16 Port KVM Details  
                                                                                                                                                                            Back to top
                 

     Optional Accessories 

Optional Peripheral

   S-Video and Composite video input 
 
  -Supports Pal & NTSC     
        
    Single User (Console) PS2 KVM switch 
 
  - 4 Port / 8 Port / 16 Port                 Details
        
  48V / 24V / 12V DC Power 
   Input Range          : 10~36V (DC-12V, DC-24V model)
                              36~75V (DC-48V model)
   DC power Output : DC 12V    Voltage Accuracy: +/- 1% (Max.)
   Safety                    : Continuous short circuit protection
  
 
         
    Single User (Console) USB  KVM switch 
 
  -  8 Port / 16 Port                            Details
        
Options  
 - Speaker                                  - DVI Input
 - Internal Power Supply         - Micro Switch
 - LCD Membrane                      - Front Panel

                                 *** Please contact us for details

    2 User (2 Consoles ) PS2 KVM switch 
 
  - 8 Port / 16 Port                             Details
        
 Touch Screen 
  
                                                                           
                               Details
    2 User (2 Consoles )USB KVM switch 
  
  -  8 Port / 16 Port                          Details
        
    KVM  & Cascade Cables with various length 
  
                                                            
                          Details  
  2 User (2 Consoles )IP KVM switch 
  
  -  8 Port / 16 Port                           Details
           
        
   LCD-A1001  PS2 to SUN /iMac USB adapter   
 
Converting PS/2 to USB with SUN translating special keys stroke     
                          Details

 

    Cat.5 PS2 KVM Extender 
  
                                                     Details
        
                                                                                                                                                                           Back to top

Ordering information *****This 15" model is discontinued . 17" and 19" models are available. Learn More   *****
 KVM Support  Keyboard Type Part # Description
 NO KVM
Single Port in PS/2
version
Notebook KB LCD1U15-07-n           1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 x 6-ft 3-in-1 PS/2 KVM cable
Single Port in USB
version
Notebook KB LCD1U15-07-n-u       1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 x 6-ft 2-in-1 USB KVM cable
 Single User KVM ( 1 User KVM)
1 User 8 Port  PS/2  KVM Switch Notebook KB LCD1U15-07-8KVM-n 1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 User 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
1 User 8 Port  USB  KVM Switch Notebook KB LCD1U15-07-8KVM-n-u    1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 User 8 port USB KVM switch  & 8 x 6-ft 2-in-1 USB KVM cable
1 User 16 Port  PS/2  KVM Switch Notebook KB LCD1U15-07-16KVM-n      1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 User 16 port PS/2 KVM switch  & 16 x 6-ft 3-in-1 PS/2 KVM cable
1 User 16 Port  USB  KVM Switch Notebook KB LCD1U15-07-16KVM-n-u                                   1U 15" Samsung Panel w/ Notebook KB & mini mouse & 1 User 16 port USB KVM switch  & 1 User 16 x 6-ft 2-in-1 USB KVM cable
 2 User KVM ( 2 Consoles, Local & Remote )
2 User 8 Port  PS/2  KVM Switch Notebook KB LCD1U15-07-8KVM2-n 1U 15" Samsung Panel w/ Notebook KB & mini mouse & 2 User 8 port PS/2 KVM switch  & 8 x 6-ft 3-in-1 PS/2 KVM cable
2 User 16 Port  PS/2  KVM Switch Notebook KB LCD1U15-07-16KVM2-n     1U 15" Samsung Panel w/ Notebook KB & mini mouse & 2 User 16 port PS/2 KVM switch  & 16x 6-ft 3-in-1 PS/2 KVM cable
2 Users 8 Port
IP KVM Switch w/ PS2 interface
Notebook KB   LCD1U15-07-8KVM2IP-n
 
1U 15" Samsung Panel w/ Notebook KB & mini mouse 2 User 8 port IP Over KVM switch  w/ PS2 interface & 8 x 6-ft 3-in-1 PS2 KVM cable
2 Users 16 Port
IP KVM Switch w/ PS2 interface
 
Notebook KB  LCD1U15-07-16KVM2IP-n
 
1U 15" Samsung Panel w/ Notebook KB & mini mouse 2 User 16 port IP Over KVM switch  w/ PS2 interface & 16 x 6-ft 3-in-1 PS2 KVM cable

                                                                                                                                                                              Back to top


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.