Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                  Home    |    Online Store  |    About Us    |    Contact Us    |    Site Map    
 

   Products
Rackmount LCD/KVM
    - Rackmount Console Terminal
   LCD Drawer
          
New  

-1U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM

 -2U Rackmount LCD Monitor 
  Keyboard Drawer with  
  Optional KVM


-SUN Solaris Compatible
  Rackmount LCD KVM
 
  Hot

-KVM Over IP Rack LCD 
  Keyboard Drawer 
    
  Hot

-CAT5 Extender KVM Rack 
  LCD Keyboard Drawer
 Hot

-1U / 2U Rackmount LCD
  KVM with Combo PS2 / USB
  interface
                 
 New  

-1U / 2U Rackmount LCD
  KVM with USB interface


-1U / 2U Rackmount LCD
  KVM with Dual Slides


-1U / 2U Rackmount LCD
  KVM with Short Depth


-High Bright / Sunlight
  Readable Rackmount
  LCD Monitor KVM

 -Rackmount Monitor Drawer

-10"/14" Rackmount LCD KVM
-15" Rackmount LCD KB KVM
-17" Rackmount LCD KB KVM
-19" Rackmount LCD KB KVM
 -20" Plus Rack LCD KB KVM
  

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack
   LCD
KB
Rackmount Chassis
Rackmount Server
Raid Storage  
New
JBOD
 New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



     Home >>  Rackmount LCD / KVM >>  1U Rackmount LCD Monitor Keyboard Drawer with KVM Switch >>
     Home >>  Rackmount LCD / KVM >>  15" Rackmount LCD Keyboard KVM  >>
     Home >>  Rackmount LCD / KVM >>  1U /2U Rackmount LCD KVM with USB interface  >>

        1U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
         Part #  LCD1U15-08

       1U Rackmount 15"  LCD Monitor Keyboard  Drawer with  Mouse Area ( Mouse Optional ) 
 Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface
( Made in USA ) 

                                     

                                                               Click on photos for enlarged views

                                                               Made in U.S.A.     

                                    
 

 

 

15" TFT LCD Panel
Dimensions 19.0" (W) x 1.75" (H) x 23" (D)
Environment Temperature Operating: 0 to 50 degrees C
Storage: -20 to 60 degrees C
Humidity Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type Active matrix TFT LCD, 16.7 million colors.
Resolution  1024 x 768 maximum
Frequency Horizontal:  31.47 to 68KHz
Vertical:     60 to 85Hz
Response Time 25 ms typical.
Brightness 250 cd/m2 typical.
Contrast Ratio 400:1 typical.
Viewing Angle Horizontal: -80 / +80 degrees
Vertical: -80 / +80 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) 
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

Compatibility IBM AT, PS/2, DOSV
  Key Layout 88/89 keys
Travel distance 3.0  0.3mm
Travel to peak 1.0  0.2mm
Peak force 50  10 gm
Operating temperature -20 to 65oC
Storage temperature 200mA
Operating humidity: 10% to 95% RH
Switch life: 5 million life cycles
Electronic data +5VDC  5% 250mA
 
Compatibility with KVM  TBA


Features : 

 -One rack unit high (1.75")
 -KVM drawer that allows users to store and use a mouse
 -Wide 160 degree horizontal and vertical viewing angles
 -Wide viewing angle, high brightness and contrast ratio
 -Ball bearing rack mount slides
 -available in both PS/2 and USB models
 -PS/2 model is compatible with all PS/2 and UNIX computers (PS/2 model
  keyboard has 4-foot attached cable with female 6 pin miniDIN keyboard
  connector for connecting to host.).
 -USB model is compatible with all USB-enabled PS/2, SUN or MAC computers.
  (USB model keyboard has 4-foot attached cable female USB Type B connector
  for connecting to host.)


Ordering information :    
  Part # Description
 LCD1U15-08 1U Rackmount 15"  LCD Monitor Keyboard Drawer with  mouse area in PS/2
model
 LCD1U15-08-u 1U Rackmount 15"  LCD Monitor Keyboard Drawer with  mouse area in USB
model
Add "-M" to end of part number Optical Mouse for LCD1U15-08
Add "-V" to end of part number Composite Video & S-Video Input
Add "-L" to end of part number Lock
Add "-R" to end of part number Retainer
 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

                      

                                    Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.                                  

                                                                      Copyright © SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.