Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 
Home     |    Buy Online  |   About Us  |    Contact Us    |    Site Map   
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD KB / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






        1U Rackmount LCD Monitor Keyboard Drawer / KVM Switch :  
       
 Part #  LCD1U15-09

                                   1U Rack mount 15" TFT LCD Monitor Keyboard Drawer
 
Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface ( Made in USA ) 
     
      
                
              LCD1U15-09g-t                LCD1U15-09b-sp                LCD1U15-09b-cp
                                                
                                                    
   
 

       

   Keyboard with 3-button trackball               

       

    Solidtek keyboard w/ touchpad

     

   

      Cherry keyboard w/ touchpad


                                                    *click on the above photos for  enlarged views   
 

LCD1U15-09-t & LCD1U15-09-sp:

 

LCD1U15-09-cp : :      

                    Made in U.S.A.   

                


For more picture, click on the following for enlarged view:

               



Features :

-One rack unit high (1.75").
- Choice of black or light gray color.
- Display securely held in closed position.
- TFT surface protected by unbreakable shield.
- 15" active matrix TFT LCD display.
- Wide viewing angle, Sunlight LCD and contrast ratio.
- Front panel options include blank, lock and/or retainer.
- Display automatically powers off when in closed position.
- Attaches to a standard VGA card with provided signal cable.
- 26" ball bearing slides with adjustable extensions included.

Description :

The LCD1U15-09 features a choice of 15" TFT display, keyboard, and pointing device (touchpad or trackball) integrated into one rack unit (1.75"). The display is a TFT active matrix LCD which offers a wide viewing angle, and has Sunlight LCD and contrast ratios. The display does not require special proprietary LCD peripheral cards or drivers. It connects directly to a standard VGA connector and automatically switches to the corresponding VGA mode. A Lexan shield provides protection of the LCD screen from foreign materials.  During operation, the unit can be withdrawn from the rack to raise the display and then pushed back half way into the rack to minimize space usage.

Specification

Dimensions 19.0" (W) x 1.75" (H) x 25.75" (D)
Color Black OR Light Gray
Environment Temperature Operating: 0 to 50 degrees C
Storage: -20 to 60 degrees C
Humidity Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type Active matrix TFT LCD, 16.7 million colors.
Resolution 1024 x 768  maximum
Frequency Horizontal: 31.5 to 80 KHz
Vertical:    56 to 75 Hz
Response Time 25 ms typical.
Brightness 250 cd/m2 typical.
Contrast Ratio 400:1 typical.
Viewing Angle Horizontal: 130 degrees
Vertical: 100 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) sync-on-green, composite
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

KB Connector PS/2
Keys Rollover Alpha N-key rollover
Auto Repeat Yes
Self Diagnostics At power on and system reset
Data Buffer All codes buffered before sending
Operating Voltage +5 VDC +/- 5%
Operating Current 200mA
KVM Compatibility :  Only Cherry Keyboard is compatible with KVM use (P/N # LCD1U15-09-cp)

MOUSE SPECIFICATIONS

Mouse Interface: PS/2 mini-din connector.
Buttons: Left and Right buttons. Also supports tapping function on pad surface for "Left" mouse clicks.
Operating System: DOS, Windows 3.x, Windows 95/98, Windows 2K, Windows NT, XP.

OPTION

  Interface connector : PS/2  OR USB
Lock / Retainer / Composite & S-Video Input/ Touch screen

Ordering information :    
  Part # Description
 LCD1U15-09b-cp 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with Cherry keyboard & touchpad mouse in PS2 interface, black
 LCD1U15-09g-cp 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with Cherry keyboard & touchpad mouse in PS2 interface,
light gray
 LCD1U15-09b-sp 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with Solidtek keyboard & touchpad mouse, in PS2 interface
black
 LCD1U15-09g-sp 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with Solidtek keyboard & touchpad mouse in PS2 interface,
light gray
 LCD1U15-09b-t 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with  keyboard & trackball mouse in PS2 interface, black
 LCD1U15-09g-t 1U Rack-mount 15"  LCD Monitor Keyboard Drawer with  keyboard & trackball mouse in PS2 interface, light gray


   Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.